Buy more than* S$200* and get FREE SHIPPING

Label Seal Ink Jet Film Label

4.67 (3)
Label Thickness (mm)
0.07
Size
A4
...see all
Product Options
ADD TO CART
Adhesive Force Type Color Material Compatible Caution Standard Overall Thickness (mm) Total Thickness (mm) Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force Type Color Material Compatible Caution Standard Overall Thickness (mm) Total Thickness (mm) Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
It is it stuck firmly Transparent glossy film Transparent Polyester film Inkjet (dye) - - 0.15 65 face 38.1x21.2 1PC(10Sheet) 1 28974 75080756 20.10 SGD
Shipped after 2017-05-29
It is it stuck firmly Transparent glossy film Transparent Polyester film Inkjet (dye) - - 0.15 30 face 53.3x25.4 1PC(10Sheet) 1 28973 75080747 20.10 SGD
Shipped after 2017-05-31
It is it stuck firmly Transparent glossy film Transparent Polyester film Inkjet (dye) - - 0.15 12 face 83.8x42.3 1PC(10Sheet) 1 28971 75080722 20.10 SGD
Shipped after 2017-05-29
- - Transparency Polyester film Ink-jet (dye) Don't correspond to pigment ink. 0.15 - 27 face 62x31 1PC(10Sheet) 1 28972 75080731 20.10 SGD
Shipped after 2017-05-29
Can be firmly pasted . Transparent gloss film Transparent Polyester Ink-jet dye ink - - 0.15 No cut 210 x 297 1PC(10Sheet) 1 28791 32733897 20.10 SGD
Shipped after 2017-05-29
Can be firmly pasted . Transparent mat film Transparent Polyester Ink-jet dye ink - - 0.15 No cut 210 x 297 1PC(10Sheet) 1 28793 32733906 20.10 SGD
Shipped after 2017-05-29
Can be firmly pasted White gloss film White Polyester Ink-jet dye ink - - 0.15 No cut 210x297 1PC(10Sheet) 1 28795 32733915 21.59 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Create your own gift
5
From Japan
On 2016-06-07 17:58:00
Looking for a transparent adhesive labels, it has arrived. There is also a sense of quality, easy-to-use really, was an ideal commodity. Also I think that to repeat purchase.
This review is about item#75080756.
Model work
5
From Japan
On 2016-02-17 15:45:32
Also be sufficiently printed with dye ink, it may be coloring.
This review is about item#32733906.
I use it as a name plate.
4
From Japan
On 2015-01-13 14:33:57
The room changes according to the movement of teachers and staff. At that time, it is necessary to modify the name plate, and a label sticker is indispensable. Since I have the 1st among my purchases so far, I'm ordering it continuously.
This review is about item#32733915.

Related Products