Buy more than* S$200* and get FREE SHIPPING

Label Affixed Ink Jet Glossy Paper

4.44 (16)
Whiteness (%)
84
...see all>
Product Options
ADD TO CART
Material Total Thickness (mm) Paper Thickness (mm) Label Thickness (mm) Use Standard Overall Thickness (mm) Adhesive Force Basis Weight (g/m2) Type Lanel Size (mm) Color Sheet Size (mm) Compatible Size Specification Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Total Thickness (mm) Paper Thickness (mm) Label Thickness (mm) Use Standard Overall Thickness (mm) Adhesive Force Basis Weight (g/m2) Type Lanel Size (mm) Color Sheet Size (mm) Compatible Size Specification Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coated paper - 0.12 0.12 3.5MO & FD for 0.18 I Pasted firm 165 Luster 70x70 White - Ink-jet (dyes and pigments) A4 Glossy paper Six-sided 1PC(10Sheet) 1 29231 32734572 -
Discontinued
[x]
Coated paper - 0.12 0.12 File display 0.18 I Pasted firm 165 Luster 190x122 White - Ink-jet (dyes and pigments) A4 Glossy paper Two-sided 1PC(10Sheet) 1 29237 32734581 11.99 SGD
Shipped after 2018-05-28
Glossy coated paper 0.18 - 0.12 Table show sticker for 0.18 It is it stuck firmly 165 Luster phi60 White - Ink-jet (dye pigment) A4 - 12 face 1PC(10Sheet) 1 29225 75080634 14.99 SGD
Shipped after 2018-05-28
Glossy coated paper 0.18 - 0.12 File display 0.18 It is it stuck firmly 165 Luster 150x80 White - Inkjet (dyes and pigments) A4 - Three-sided 1PC(10Sheet) 1 29235 75080652 11.99 SGD
Shipped after 2018-05-28
Glossy coated paper 0.18 - 0.12 Table show sticker for 0.18 It is it stuck firmly 165 Luster phi40 White - Inkjet (dyes and pigments) A4 - 24 face 1PC(10Sheet) 1 29223 75080625 11.99 SGD
Shipped after 2018-05-28
Glossy coated paper 0.18 - 0.12 Athena display 0.18 It is it stuck firmly 165 Luster 83x32 White - Inkjet (dyes and pigments) A4 - 14 face 1PC(10Sheet) 1 29233 75080643 -
Discontinued
[x]
Glossy coated paper 0.18 - 0.12 Name display 0.18 It is it stuck firmly 165 Luster 56x18 White - Inkjet (dyes and pigments) A4 - 30 face 1PC(10Sheet) 1 29251 75080661 11.99 SGD
Shipped after 2018-05-28
Glossy coated paper 0.18 - 0.12 Video for the rear 0.18 It is it stuck firmly 165 Luster 148x20 White - Inkjet (dyes and pigments) A4 - 10 face 1PC(10Sheet) 1 29229 32734563 11.99 SGD
Shipped after 2018-05-28
Glossy coated paper 0.18 - 0.12 VHS video back side 0.18 It is it stuck firmly 165 Luster 78.5x47 White - Inkjet (dyes and pigments) A4 - 10 face 1PC(10Sheet) 1 29227 32734554 11.99 SGD
Shipped after 2018-05-28
- 0.18 - 0.12 - 0.18 - 165 - 35x12 - 210x297 - A4 - - 1copy(10sheet) 1 63295 23235476 11.99 SGD
Shipped after 2018-05-28
- 0.18 - 0.12 - 0.18 - 165 - 35x8 - 210x297 - A4 - - 1copy(10sheet) 1 63125 23235442 12.99 SGD
Shipped after 2018-05-28
- 0.18 - 0.12 - 0.18 - 165 - 28x8 - 210x297 - A4 - - 1copy(10sheet) 1 63150 23235458 11.99 SGD
Shipped after 2018-05-28
- 0.18 - 0.12 - 0.18 - 165 - 20x8 - 210x297 - A4 - - 1copy(10sheet) 1 63200 23235467 11.99 SGD
Shipped after 2018-05-28
Coated paper 0.18 0.12 - Business-card size - Can be firmly pasted - Gloss 89x53 White - Ink-jet (dye and paints) A4 Glossy paper 10 surfaces 1PC(10Sheet) 1 29221 32734545 11.99 SGD
Shipped after 2018-05-28
Gloss coated paper - - 0.12 - 0.18 - 165 - 210x297 - - - - - No cut 1PC(50Sheet) 1 28692 32733653 53.99 SGD
Shipped after 2018-05-28
Coated paper 0.18 0.12 - For name and barcode - Can be firmly pasted - Gloss 38.1x21.2 White - Ink-jet (dye and paints) A4 Glossy paper 65 surfaces 1PC(10Sheet) 1 29243 32734606 11.99 SGD
Shipped after 2018-05-28
Coated paper 0.18 0.12 - For name and display - Can be firmly pasted - Gloss 56x30 White - Ink-jet (dye and paints) A4 Glossy paper 24 surfaces 1PC(10Sheet) 1 29253 32734642 11.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 9
4 star 6
3 star 0
2 star 1
1 star 0
Review Rating: 4.44
16 Customer Reviews
The reviews are automatic translation.
Product
5
From Japan
On 2018-04-12 03:48:13
The finish is beautiful, the color is also clear and very satisfactory. I want to continue using it.
This review is about item#75080652.
Convenient
5
From Japan
On 2018-02-28 09:33:21
I made a child's name seal. Rather than buying ready-made goods, it's convenient to change the name or create what you need.
This review is about item#23235442.
Used for shelves for each item etc.
4
From Japan
On 2017-08-14 17:28:46
After printing, it was able to remove extra space around, it was a very easy to use product
This review is about item#23235476.
Used as a sticker in a wrapping bag
5
From Japan
On 2017-06-01 19:09:37
Size and gloss are just right, usability is good.
This review is about item#32734642.
Jamunoraberu
2
From Japan
On 2017-02-16 16:32:29
Zuttomaekaratukatteirusyouhinnnanodetukaikattehaiidesu. Hosiisyouhinngasinagirejoutaidehasorowanaibunnwotennpodekaukotoninattesimaimasita.
This review is about item#75080625.
When announcing opinion at training time more efficient than imitation paper! It is!
5
From Japan
On 2017-01-19 16:14:21
It is convenient although there are hurdles in adjusting the force when peeling off from the white board.
This review is about item#32733653.
Label making
4
From Japan
On 2016-09-29 16:54:02
There is no particular big problem with this label. I want a little shiny to put it down.
This review is about item#75080625.
I am using it for the melon's tag.
5
From Japan
On 2016-08-30 17:58:56
Printing is also beautiful and the price is satisfied with cheap price. I repeat many times. The finish is not inferior to the printing company.
This review is about item#75080634.
Used as a label for products
4
From Japan
On 2016-07-14 17:21:00
There was no bleeding, and the appearance of the product grew better. However, since the number of entries is small, it will be helpful if there are 100 sheets entered.
This review is about item#32734545.
Packaging of finished products
5
From Japan
On 2016-04-11 09:45:20
Packing of finished product We are using it at the time of shipment. Although it is absolutely necessary, since printing is old, it takes time to print and I am slightly dissatisfied. . . Is not this an impression of the product ???
This review is about item#75080661.

Related Products