Buy more than* S$200* and get FREE SHIPPING

Film White Gloss, Water-Resistant To Label Affixed Ink Jet Type

4.67 (6)
...see all
Product Options
ADD TO CART
Compatible Label Thickness (mm) Surface Mounting Standard Overall Thickness (mm) Lanel Size (mm) Sheet Size (mm) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Label Thickness (mm) Surface Mounting Standard Overall Thickness (mm) Lanel Size (mm) Sheet Size (mm) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inkjet dye ink 0.1 12 face 0.27 83.8x42.3 210x297 Glossy film A4 White 1PC(3Sheet) 1 28981 40277237 13.79 SGD
In stock
Inkjet dye ink 0.1 30 face 0.27 53.3x25.4 210x297 Glossy film A4 White 1PC(3Sheet) 1 28983 40277255 13.79 SGD
In stock
Inkjet dye ink, Inkjet dye ink 0.1, 0.1 27 face, 27 face 0.15, 0.27 62x31, 62x31 210x297, 210x297 Glossy film, Glossy film A4, A4 White, White 1PC(3Sheet) 1 28982 40277246 13.62 SGD
In stock
Inkjet dye ink 0.1 65 face 0.15 38.1x21.2 210x297 Glossy film A4 White 1PC(3Sheet) 1 28984 40277264 13.79 SGD
In stock
Ink-jet dye ink 0.1 No cut 0.15 210x297 210x297 Gloss film A4 White 1PC(5Sheet) 1 29281 32734667 16.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For posters advertising the event
5
From Japan
On 2015-09-22 15:47:49
Since the strength likely to water, we used to display posters.
This review is about item#32734667.
Use to sign in for the construction work.
5
From Japan
On 2015-07-05 09:27:06
Price is also cheaper, convenient fast delivery.
This review is about item#32734667.
Product label
5
From Japan
On 2014-10-16 17:43:00
For use in humid place it was purchased for the purpose. It felt easy to use ink-riding is good. If possible, it is helpful to have entered about five sheets rather than three sheet. We believe that if let's use for some time.
This review is about item#40277255.
Display of work for signboard
4
From Japan
On 2014-09-19 15:01:09
The more intense in the water, is a character is hard to disappear. This is convenient can be cut to your liking.
This review is about item#32734667.
Seal making
4
From Japan
On 2014-07-31 15:12:19
Seal as you like can make from a single.
This review is about item#32734667.
Labels such as CD
5
From Japan
On 2013-09-20 14:44:18
Buy point because there was a monetary point and the waterproof function, and the like.
This review is about item#32734667.

Related Products