Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Film Label For Ink Jet Printers

4.75 (4)
Total Thickness (mm)
0.15
Surface Mounting
Uncut
Lanel Size (mm)
210x297
Size
A4
...see all>
Product Options
ADD TO CART
Color Material Compatible Specification Label Thickness (mm) Standard Overall Thickness (mm) Paper Thickness (mm) Use Adhesive Force Whiteness (%) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Compatible Specification Label Thickness (mm) Standard Overall Thickness (mm) Paper Thickness (mm) Use Adhesive Force Whiteness (%) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pearl Polyester film Inkjet (dye) - - - 0.07 - It is it stuck firmly - Luster 1PC(5Sheet) 1 29287 32734694 17.99 SGD
Shipped after 2018-05-01
Metallic silver luster Polyester film Ink-jet (dye pigment) - 0.14 0.21 0.08 - It is it stuck firmly - Metallic luster 1PC(3Sheet) 1 29275 75080704 -
Discontinued
[x]
Metallic silver hairline luster Polyester film Ink-jet (dye pigment) - 0.14 0.21 0.08 - It is it stuck firmly - Glossy metallic hairline 1PC(3Sheet) 1 29277 75080713 -
Discontinued
[x]
Gold Polyester Inkjet dye ink Gold matte film - - 0.07 - I Pasted firm - Gold matte film 1PC(5Sheet) 1 29285 32734685 19.99 SGD
Shipped after 2018-05-01
Silver Polyester Inkjet dye ink Silver matte film - - 0.07 - I Pasted firm - Silver matte film 1PC(5Sheet) 1 29283 32734676 17.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Package seal
4
From Japan
On 2018-02-23 15:34:30
Besides being scratched hard, it was good. Easy to handle if there is some thickness.
This review is about item#32734676.
Use as melon's original tag
5
From Japan
On 2017-08-29 19:14:35
It finishes very beautifully with an ink jet printer. If you hang this original tag on the neck of melon with a gold string, it is perfectly luxurious. I do not need so much to ask the print shop so we are allowed to use it for a convenient and affordable period of 10 years or more.
This review is about item#32734685.
Label for exterior
5
From Japan
On 2016-02-10 17:47:03
I think that printing is finished neatly, and it is a satisfactory condition of satisfaction.
This review is about item#75080713.
Greenhouse melon label
5
From Japan
On 2014-10-15 18:41:37
It is a repeat from last year. The finish of inkjet printer is also beautiful and no problem. It is considerably cheaper than regular price. There is no problem in terms of quality, we will purchase again if it is lost.
This review is about item#32734685.

Related Products