Buy more than* S$200* and get FREE SHIPPING

Transparent Film Label For Ink Jet Printers

Total Thickness (mm)
0.27
Surface Mounting
Uncut
Lanel Size (mm)
210x297
Paper Thickness (mm)
0.08
Use
-
Adhesive Force
I peel off to clean
Whiteness (%)
-
Type
Glossy transparent film
Size
A4
Color
Transparency
Material
Polyester
Compatible
Inkjet dye ink
Specification
Transparent film label. You can peel off totally.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(5Sheet) 1 29289 32734703 15.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products