NoteBuy more than* S$200* and get FREE SHIPPING

Label Seal Ink Jet Glossy Film, Transparent

Caution
With pigment ink, because of surface material properties, ink will be difficult to dry up
Total Thickness (mm)
0.23
Surface Mounting
No cut
Lanel Size (mm)
210x297
Paper Thickness (mm)
0.16
Use
Water resistant
Adhesive Force
Strong adhesion
Whiteness (%)
-
Type
Transparent gloss film
Size
A4
Color
Transparent
Material
Polyester
Compatible
Ink-jet (dye and paints)
Specification
Water resistant glossy transparent film
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(4Sheet) 1 29293 32734712 18.65 SGD
In stock

Related Products