Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rib Corner Plywood Type

5.00 (2)
HOUSEPLUS Resident Warranty
HP05-KT046/HP05-KT048/HP05-KT047
Testing Center for Construction Materials
07A2647/09A2358
Notice No.1460 No.2
(One if), (two if you use) to
N Value
(One piece plywood, using 30 mm) (In the column)5.6 (corner columns)6.9 and (1, with no plywood ) (In the column)6.2, (Two plywood, using 30 mm) (Corner of pillar)1.9 (face to face 2.0
Short Allowable Tensile Strength (kN)
(One piece plywood, using 30 mm) (In the column)5.6 (corner columns)6.9 and (1, with no plywood ) (In the column)6.2, (Two plywood, using 30 mm) (Corner of pillar)10.3 (face to face)10.7
Material
ZAM * (MSM-HC-DZC90 OR MSM-CC-DZC90)
Caution
Always join this with the accompanying special screws Square bit of bonding screw (#3) is not included. Using 2 units with parallel is impossible.
Accessories
PILLAR SIDE ONLY SCREW YB-55 (GREY) AND BASE (HORIZONAL) SIDE ONLY SCREW YB-85 (BLACK)
Application
Used to connect pillar and foundation, pillar and horizontal beam
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 LB-G 11071532 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Reinforcement of new deck pillars
5
From Japan
On 2015-10-07 14:38:29
It is solid in proportion to the price. The screw hole is also large, you can use a thick square hole course thread.
This review is about item#11071532.
Structure work of new construction work
5
From Japan
On 2014-11-17 14:20:30
From order to arrival, I am saved very early.
This review is about item#11071532.

Related Products