Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Name Specification Floor Height Adjustable Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name Specification Floor Height Adjustable Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 97-146 1box(100pc) 1 PM5A 05651187 449.99 SGD
Shipped after 2018-06-25
- - 31-40 1box(200pc) 1 PM0A 05651065 449.99 SGD
Shipped after 2018-06-25
- - 37-51 1box(200pc) 1 PM1A 05651092 529.99 SGD
Shipped after 2018-06-25
- - 59-83 1box(100pc) 1 PM3A 05651135 379.99 SGD
Shipped after 2018-06-25
- - 74-102 1box(100pc) 1 PM4A 05651153 409.99 SGD
Shipped after 2018-06-25
- - 124-175 1box(100pc) 1 PM6A 05651205 519.99 SGD
Shipped after 2018-06-25
- - 147-215 1box(100pc) 1 PM7A 05651223 699.99 SGD
Shipped after 2018-06-25
- - 194-275 1box(50pc) 1 PM8A 05651248 449.99 SGD
Shipped after 2018-06-25
- - 46-63 1box(100pc) 1 PM2A 05651117 359.99 SGD
Shipped after 2018-06-25
0A type No stopper 31 - 40 1PC 1 PM0A 34947141 2.99 SGD
In stock
1A type No stopper 37 - 51 1PC 1 PM1A 34947157 2.99 SGD
In stock
TYPE 2A No stopper 46 - 63 1PC 1 PM2A 34947166 3.99 SGD
In stock
TYPE 3A No stopper 59 - 83 1PC 1 PM3A 34947175 4.99 SGD
In stock
4A type With stopper 74 - 102 1PC 1 PM4A 34947184 4.99 SGD
In stock
TYPE 5A With stopper 97 - 146 1PC 1 PM5A 34947193 5.99 SGD
In stock
6A type With stopper 124 - 175 1PC 1 PM6A 34947202 6.99 SGD
In stock
7A type With stopper 147 - 215 1PC 1 PM7A 34947211 8.99 SGD
In stock
TYPE 8A With stopper 194 - 275 1PC 1 PM8A 34947227 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
On the floor
1
From Japan
On 2018-05-25 16:52:03
On 22nd order shipping is 28th, shipping takes too much time !!
This review is about item#5651187.
Renovation
5
From Japan
On 2017-12-30 21:12:37
I bought a Japanese room to make it flooring. The entrance was used frequently, 2 ~ 3 mm It was lower than other parts. About 60 mm of tatami needs to be adjusted to 11 mm flooring + 12 mm submerged board (cheap controlne) = about 37 - 40 mm, we found cheap bundle material here. The height can also be easily adjusted, so woodworking bonds, wood screws ok because the receiving part is a tree. Flat flooring was completed.
This review is about item#34947157.
Japanese style renovation
5
From Japan
On 2017-12-14 18:44:53
I bought a Japanese-style room for reforming to a Western-style room. In tatami mattress I think that this is the best for correcting a few millimeter steps that I did not notice so much.
This review is about item#34947157.
Floor renovation work
5
From Japan
On 2017-05-18 15:11:04
It was easy to use, the price was reasonable and excellent in cost performance.
This review is about item#34947184.
Earthquake countermeasures · Prevent falls
5
From Japan
On 2017-01-13 13:37:37
We use this product to prevent furniture from falling over at home. Functionally, it is not different from earthquake countermeasure exclusive items, and it is cheap. Besides, white is better.
This review is about item#34947227.
Used for placing flooring
5
From Japan
On 2016-08-23 02:06:37
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#34947202.
As a new construction floor
5
From Japan
On 2016-07-27 02:15:49
The way of thinking is simpler (good construction) and stronger than other companies' products. In the future, I would like a sound insulation plastic wood lentil. Even if there are other companies' products in the design drawing, choose Fukubibura tree from the workability and performance.
This review is about item#34947166.
Corrective handle
5
From Japan
On 2016-06-15 17:11:07
It was easy to use compared to other equivalent products.
This review is about item#34947166.
Floor construction
5
From Japan
On 2016-05-07 22:14:19
Unlike other companies, workability is very good because the base can be placed on the top board. This time I abandoned the other company's products, purchased Puraku Ren again. Design from next time from Puraku Ren.
This review is about item#34947157.
Floor construction
5
From Japan
On 2015-10-20 16:11:45
Easy to use
This review is about item#34947193.

Related Products