Buy more than* S$200* and get FREE SHIPPING

Tarpaulin Apron

4.25 (4)
Caution
Doesn't satisfy Food Sanitation Law.
Width (cm)
90
Material
Polyvinyl chloride (foundation cloth polyester 100%)
...see all>
Product Options
ADD TO CART
Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 M White 1Sheet 1 #1902 34947403 44.99 SGD
In stock
120 L White 1Sheet 1 #1902 34947412 44.99 SGD
In stock
110 M Navy Blue 1Sheet 1 #1902 34947421 44.99 SGD
In stock
120 L Dark blue 1Sheet 1 #1902 34947437 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
During cleaning
3
From Japan
On 2015-11-28 16:40:34
It is good.
This review is about item#34947421.
Dismantling of frozen goods
5
From Japan
On 2014-07-04 13:10:18
Although it does not fall off even when working, there is not feeling too tightened, moderate wearing feeling. I felt the price affordable.
This review is about item#34947403.
Water work
5
From Japan
On 2013-09-15 17:03:55
There is no shoulder straps, no shoulder. My hips are also hard.
This review is about item#34947412.
Hydraulic work
4
From Japan
On 2011-11-26 13:26:41
Previously, the fabric is thinner than the one I was using. However, since it will be used in a pretty dirty environment and will be scratched, we love the cheap Cono product. The waist is not tight, it may be just right.
This review is about item#34947412.

Related Products