Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Leather Aprons

4.80 (5)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Length (cm)
80
Width (cm)
63
Size
One Size Fits All
Material
the outer material/PVC, lining cloth / rayon 100%
Accessories
Cotton cord
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ivory 1Sheet 1 #1920 34947342 23.99 SGD
Shipped after 2018-06-25
Yellow 1Sheet 1 #1920 34947351 23.99 SGD
Shipped after 2018-06-25
Red 1Sheet 1 #1920 34947367 24.99 SGD
Shipped after 2018-06-25
Navy 1Sheet 1 #1920 34947376 23.99 SGD
Shipped after 2018-06-25
Mint green 1Sheet 1 #1920 34947385 23.99 SGD
Shipped after 2018-06-25
Black 1Sheet 1 #1920 34947394 24.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Cleaning operation
5
From Japan
On 2016-02-12 13:07:27
There should be goods with different lengths
This review is about item#34947376.
When using the range hood / ventilator around the kitchen, mainly used (for preventing uniforms and work clothes from getting dirty)
4
From Japan
On 2015-10-17 00:09:55
Even if the detergent and clothes oil dirt jumps to the apron part of the leather during cleaning, it does not pass through the moisture or grease of the detergent, so the clothes do not get dirty. It is easy to wipe off dirt, and it is GOOD that you can reuse it many times. Just to mention the difficulty, it is quite hot to wear in the hot summer. Is it difficult to achieve compatibility between breathability, waterproofness and antifouling properties?
This review is about item#34947394.
car wash
5
From Japan
On 2013-09-15 16:14:13
Purchased for car wash work at home. It is lighter than I thought it is equivalent to the old denim. Personally it would have been better to have some more length, so I would like you to increase the size variation.
This review is about item#34947394.
Washroom (restaurant)
5
From Japan
On 2012-09-18 16:47:36
I am satisfied with both price and quality. If there is some color color awesome! It is! is.
This review is about item#34947385.
Pet trimmer
5
From Japan
On 2012-01-24 13:47:36
I used the same type apron like soft leather from before. I found out the place where I was looking for the same type of apron and it was found, MonotaRO-sama! It is! I bought it immediately. Because it is soft, it has good working efficiency and water repellency, so it is popular among female staff. Both price and material are satisfactory. We will continue to purchase it.
This review is about item#34947394.

Related Products