Buy more than* S$200* and get FREE SHIPPING

Clear Apron Breastplate

4.00 (1)
Length (cm)
105
Width (cm)
90
Size
One Size Fits All
Color
Clear
Material
Polyvinyl chloride
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 #4389 34947464 11.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning work inside the factory
4
From Japan
On 2014-11-18 12:20:40
Inexpensive is attractive. Our company is a food manufacturing company. I have used a thick colored so far, but transparent apron wear on work clothes feel more cleanliness, I think that it is also easy to move due to its light weight. Would you like to use it in a disposable sense?
This review is about item#34947464.

Related Products