Buy more than* S$200* and get FREE SHIPPING

Mesh, Spat Apron for Mowing Grass

4.33 (12)
Length (cm)
115
Width (cm)
80
Size
One Size Fits All
Color
Green
Material
POLYESTER (PVC RESIN COATINGS)
TRUSCO Part Number
335-2480
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 #4475 34947473 25.98 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Used for cutting weeds by nylon cutter
5
From Japan
On 2017-09-26 12:08:44
☆ Up to now, weed powder and grass juice stuck to boots, work clothes, disaster prevention side, I was puzzled by cleaning it, but thanks to this front it makes cleaning easier and great help.
This review is about item#34947473.
Mowing work
5
From Japan
On 2017-09-21 12:07:04
It is easy to use and desorbable, and I am satisfied.
This review is about item#34947473.
Mowing
5
From Japan
On 2017-09-18 23:29:39
Work clothes do not get dirty when using a nylon cord type cutter, and it is useful as an indispensable item for mowing in the summer as it can not be steamed because of mesh.
This review is about item#34947473.
Grass cutting
1
From Japan
On 2016-11-19 16:28:47
It is stiff and difficult to handle. The curling of the packing condition does not fit and it does not fit. I should have never bought it.
This review is about item#34947473.
Mowing work
3
From Japan
On 2016-07-09 21:00:31
To the best of my knowledge, we do not use front spears in grass cutting work with rotary blades. Normally it is a necessity item because the work clothes will be amazing at the time of mowing work with nylon cords without going around. Just have to be a mesh? And I thought using it. Mowed grass does not adhere to clothes past the mesh, but mud is crowded around the thigh. Naturally we will do mowing work even after rain in rainy weather.
This review is about item#34947473.
Mowing in the field
5
From Japan
On 2015-10-16 19:18:05
It is an essential item for mowing, it is light so I can get back to work.
This review is about item#34947473.
Mowing
4
From Japan
On 2015-09-11 20:12:14
I use it with a nylon cord mowing machine. It is slightly tight for the waist thick. I want you to loosen the spring more or make it bigger.
This review is about item#34947473.
Mowing of field ridges
5
From Japan
On 2015-06-12 21:06:55
I can relieve pants with a dirty dirt. Easy to install and remove is better. There is worry that it will be shifted because it will flicker if the wind is strong. Working long, it will rise a little.
This review is about item#34947473.
Mowing
4
From Japan
On 2013-11-12 10:19:46
It is a necessity of mowing by nylon cord cutter. Pocket is convenient, but I think that it is better if there is something like a flap if you want greed. Cut grass and pebbles will get in and accumulate. Well not a problem.
This review is about item#34947473.
Mow cutting work
5
From Japan
On 2013-07-15 17:03:57
Ease of use is also okay.
This review is about item#34947473.

Related Products