Buy more than* S$200* and get FREE SHIPPING

Precision PCB Soldering Iron

5.00 (6)
Weight (g)
43
Overall Length (mm)
186
...see all>
Product Options
ADD TO CART
Temperature (deg C) Power Consumption (W) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature (deg C) Power Consumption (W) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
380 15 364-2178 1PC 1 CS-21 34945513 29.99 SGD
In stock
420 20 364-2186 1PC 1 CS-31 34945522 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
When repairing the model
5
From Japan
On 2017-12-25 23:51:14
The time to get into work was short (heating time) Since the tip was sharp, small work was easy to do.
This review is about item#34945522.
Soldering of printed circuit board
5
From Japan
On 2017-12-23 20:34:57
We use [CS - 31] and replacement tip [CS - 20 / 30RT - 2C] together. This combination is easy to use in working boards with 2.54 mm (0.1 inch) pitch. The tip that is attached from the beginning is used for finer SMD soldering.
Burned letters on woodblock prints
5
From Japan
On 2015-05-13 10:50:30
The iron tip is short, easy to use for writing burned letters.
This review is about item#34945522.
Soldering of electronic parts
5
From Japan
On 2014-08-11 17:53:13
It's easy to use from hand to tip. The time to reach the operating temperature after inserting the receptacle is saved quickly. Although it is 20 W, 1 mm solder wire can be melted easily. Although I was worried about products similar to other companies, I chose this cheapest way to consider the running cost. Since the included iron tip is too sharp, we recommend purchasing another soldering iron tip at the same time.
This review is about item#34945522.
Parts attachment to printed circuit board
5
From Japan
On 2014-06-25 13:51:12
Since the length of the heating element is short, it is easy to use because the grip and the iron tip are close. Just because the iron tip is thin, I feel it takes some time for solder to melt at the time of soldering. I bought 15 W, but 20 W might be better for my usage.
This review is about item#34945513.
For changing the LED chip
5
From Japan
On 2012-06-01 23:39:57
For the LED change it is the perfect temperature and thinness of the iron tip. Because it is a ceramic heater, its durability is safe, it seems to be used for a long time.
This review is about item#34945522.

Related Products