Buy more than* S$200* and get FREE SHIPPING

Power Controller

4.67 (12)
Control Width
About 75 - 100V
Outside Dimension (Width W x Length L x Height H) (mm)
56x85x39
Working Range
Up to 20 - 200W 100V
Rated Voltage (V)
100(AC50/60Hz)
Weight (g)
75
Compatible Models
BN-60/80/100, HOT-30R/40R, CA-30R/40R, HP-150/200, CS31, HRC-100, CX-60/80/100, HS-40/50/100, CXR- 31/41, KS-20R/30R/40R/60R/80R/100R, HA-400, SR-20/30/40/60/80/100, HC-60, X-1100/1200/2000E, HE- 20/31/60
TRUSCO Part Number
387-1410
Specification
Noise prevention circuit built-in, built-in fuse
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-11 34945592 25.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Temperature adjustment of ironing iron
5
From Japan
On 2017-07-17 23:00:29
I bought it for temperature adjustment because the electricity capacity of my owned iron was large. I am using it well.
This review is about item#34945592.
Used when soldering the connector
5
From Japan
On 2017-06-25 07:22:54
It is very good in terms of price. It would be nice if you could raise the durability further.
This review is about item#34945592.
Soldering work of precision electronic components
5
From Japan
On 2017-01-11 20:14:52
It is very compact and gathered, and its usability is wonderful. It is a good item. Thank you very much.
This review is about item#34945592.
The matter that became easier
5
From Japan
On 2016-05-10 15:36:04
I posted it a while ago but please do not put out the company name Thank you
This review is about item#34945592.
Adjustment of heat quantity of small soldering iron
5
From Japan
On 2016-05-10 15:32:59
Since there are many opportunities to do small soldering, it took time to adjust the calorific value of the soldering tip, but thanks to this controller, there is no need for adjustment and it is easy to waste time and spiritually became the same soldering at any time Was
This review is about item#34945592.
Electrothermal baking
4
From Japan
On 2016-05-07 14:36:14
I have stopped energizing in 2 days after I started using it. I am using 200W soldering iron because it is 200W, but has the fuse burned out? Other people write in the same way, but since the price is affordable, it seems necessary to prepare one spare at all times.
This review is about item#34945592.
Temperature control of soldering iron (resin processing)
5
From Japan
On 2016-04-17 21:16:38
Without the controller, the temperature increased rapidly and the desired resin processing could not be done, but it was able to be controlled to just the affordable temperature and it was able to process well. It is a surprise to be able to control with this price. It is very useful.
This review is about item#34945592.
Temperature adjustment of soldering iron
3
From Japan
On 2016-02-22 09:06:48
Use is the third one. It seems to be this unique thing but smells burning smell with the sound of battle and white smoke. . . When I try to disassemble it, the traces of resistance burned and burned. . . I think that it is rare, but it may be legal to place something of high flammability in the vicinity. Even before this time I did not suddenly get energized and it was a death. Maybe the foundation is somewhat weak. (Overloaded too much? Used soldering iron is 100 W)
I use it to adjust the temperature of the seal.
5
From Japan
On 2015-05-04 15:06:32
The adjustment range is narrow, but I have chosen it in COSPA. I usually buy it from a wholesaler. It is slightly expensive, but because the delivery date is early, shipping fee, there is benefit, so if you are in a hurry you will buy it in one shot. Although the AC outlet part is protruding, there are difficulties to redistribute, but I think that you can be satisfied with the performance.
This review is about item#34945592.
Temperature management of soldering iron
5
From Japan
On 2013-09-18 13:41:58
Very cheap and compact, it's impeccable
This review is about item#34945592.

Related Products