Buy more than* S$200* and get FREE SHIPPING

Wedge

4.50 (10)
Purpose
Adjustment gasket window sill mounted horizontally. For vertical adjustment of door frame. For adjustment gasket of skirting board cornice stationary point. For horizontal and vertical gaskets on furniture. For up and down adjustment gasket of door sil
Overall Length (mm)
98
Thickness (mm)
0.5 - 5
Material
Recycled PS polystyrene
...see all>
Product Options
ADD TO CART
Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 1Box(20PC) 1 14 34947236 3.99 SGD
Shipped after 2018-04-23
22 1Box(12PC) 1 22 34947245 3.99 SGD
Shipped after 2018-04-23
14 1Box(100PC) 1 14 34947254 17.99 SGD
Shipped after 2018-04-23
22 1Box(60PC) 1 22 34947263 17.99 SGD
Shipped after 2018-04-23
14 1Box(500PC) 1 14 34947272 78.99 SGD
Shipped after 2018-04-23
22 1Box(300PC) 1 22 34947281 78.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
When installing stone products
5
From Japan
On 2017-10-31 08:28:22
Ease of use is outstanding, it is better if there is some strength
This review is about item#34947254.
Used as packing for leveling of furniture mounting etc
5
From Japan
On 2016-08-31 09:31:06
I was making it with pieces of wood in my spare time but I was looking for someone I told you. I am saved because I am not selling to my neighborhood. It is useful because you can adjust the angle angle etc on the spot.
This review is about item#34947263.
House renovation
3
From Japan
On 2016-07-08 09:56:38
It is cheap and saved.
This review is about item#34947254.
Construction work
5
From Japan
On 2016-06-19 18:26:00
It is most helpful to be able to break more than necessary length quickly.
This review is about item#34947236.
When installing stone products
4
From Japan
On 2016-06-18 06:26:30
It is the best that you can make subtle adjustments If you want a greed a little If there is a thickness you say no
This review is about item#34947263.
Adjusting the floorboard
5
From Japan
On 2016-05-11 08:21:52
Wedge shape, hardness of material is just right.
This review is about item#34947236.
To adjust rattling of the gate
4
From Japan
On 2016-01-15 16:30:16
There was a gap at the base of the iron gate in front of the entrance and was loose. I tried sandwiching the excess washer, but judged that it would not be able to fill the gap properly unless the thickness became thicker gradually, I bought it. Since the tip was too thin, it folded a little and put it in the gap, driving in Prague, the splendid gap got buried and rattling ceased! The material is also plastics and there is not worry of rust and mold and it is safe and I think that it is easy to process when finishing because it will break relatively cleanly when adding force trying to bend gradually to 90 degrees .
This review is about item#34947245.
I use it for angle adjustment and height adjustment in various places.
5
From Japan
On 2015-03-20 14:04:00
The height and angle can be adjusted quickly and the extra part is easy to break with ease of use.
This review is about item#34947281.
Renovation
4
From Japan
On 2013-04-09 18:02:03
It is cheap and encouraging parts.
This review is about item#34947245.
Level adjustment
5
From Japan
On 2013-04-02 15:15:53
Extra place of wedge is very long so we can easily break beautifully. Although I think that it may be good even if there are things with thick thickness depending on usage conditions because there are cases where two sheets are stacked three times if you want greed.
This review is about item#34947254.

Related Products