Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

D-Ring File, ER

4.75 (4)
Material (cover)
R-PP
Hole Intervals (mm)
80
Number of Holes
2
Height (mm)
307
Size
A4 vertical
Width (mm)
260
...see all>
Product Options
ADD TO CART
Storage Dimension (mm) Across Back (mm) Color Storable Sheet Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Dimension (mm) Across Back (mm) Color Storable Sheet Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 31 Blue 200 1PC 1 Huu--UDR420NB 34945906 8.99 SGD
In stock
20 31 Dark Gray 200 1PC 1 File -UDR420NDM 34945915 8.99 SGD
In stock
20 31 Green 200 1PC 1 File -UDR420NG 34945924 8.99 SGD
In stock
20 31 Red 200 1PC 1 File -UDR420NR 34945933 8.99 SGD
In stock
20 31 Yellow 200 1PC 1 File -UDR420NY 34945942 8.99 SGD
In stock
30 42 Blue 300 1PC 1 File -UDR420NB 34945951 9.99 SGD
In stock
30 42 Dark Gray 300 1PC 1 File -UDR430NDM 34945967 9.99 SGD
In stock
30 42 Green 300 1PC 1 Huu--UDR420NB 34945976 9.99 SGD
In stock
30 42 Red 300 1PC 1 Huu--UDR430NB 34945985 9.99 SGD
In stock
30 42 Yellow 300 1PC 1 Huu--UDR430NY 34945994 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Organizing internal documents
4
From Japan
On 2017-09-07 14:59:34
High shelf files are also easy to take and convenient. Because it is not thick, it is easy to carry out to take out one volume and it is popular inside the company. If the number of ring opening and closing times is large, it will become slightly loose, but there is no hindrance. I think that I will buy it in the future.
This review is about item#34945906.
Filing documents
5
From Japan
On 2015-08-09 15:37:43
Size and usability are also good. Since filing is unified in Kore, I am concerned only that it will not be handled.
This review is about item#34945967.
Document
5
From Japan
On 2015-05-07 11:50:30
It is purchase with credit of a famous first-class maker. It is purchase with quality emphasis rather than price. I buy it every year. There is no problem at all.
This review is about item#34945915.
Close the summary data on the price of the completed product
5
From Japan
On 2014-06-11 16:46:12
I am using it to close up the data for one year. It opens and closes many times, so it is safe to treat somewhat roughly because the cover is durable. More and more materials are convenient because you can open the ring with one hand.
This review is about item#34945976.

Related Products