Buy more than* S$200* and get FREE SHIPPING

D-Ring Files, S Type

4.45 (11)
Hole Intervals (mm)
80
Number of Holes
2
...see all
Product Options
ADD TO CART
Storable Sheet Number Storage Dimension (mm) Filing Thickness (mm) Across Back (mm) Height (mm) Size Color Width (mm) Material Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storable Sheet Number Storage Dimension (mm) Filing Thickness (mm) Across Back (mm) Height (mm) Size Color Width (mm) Material Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 30 30 45 307 A4 vertical blue 251 A cover/R-PP Ideal 1PC 1 Huu FD430B 08251537 7.48 SGD
In stock
300 30 30 45 307 A4 vertical Green 251 A cover/R-PP Conformity 1PC 1 File -FD430G 34946003 7.48 SGD
In stock
300 30 30 45 307 A4 vertical Gray 251 A cover/R-PP Conformity 1PC 1 File -FD430M 34946012 7.48 SGD
In stock
300 30 30 45 307 A4 vertical Pink 251 A cover/R-PP Conformity 1PC 1 File -FD430P 34946021 7.48 SGD
In stock
300 30 30 45 307 A4 vertical Yellow 251 A cover/R-PP Conformity 1PC 1 File -FD430Y 34946037 7.48 SGD
In stock
200 20 20 34 307 A4 vertical Blue 242 A cover/R-PP Ideal 1PC 1 Huu-FD420B 34946046 6.69 SGD
In stock
200 20 20 34 307 A4 vertical Green 242 A cover/R-PP Conformity 1PC 1 File -FD420G 34946055 6.69 SGD
In stock
200 20 20 34 307 A4 vertical Gray 242 A cover/R-PP Conformity 1PC 1 File -FD420M 34946064 6.69 SGD
In stock
200 20 20 34 307 A4 vertical Pink 242 Cover paper/R-PP Ideal 1PC 1 Huu- FD420P 34946073 6.69 SGD
In stock
200 20 20 34 307 A4 vertical Yellow 242 A cover/R-PP Conformity 1PC 1 File -FD420Y 34946082 6.69 SGD
In stock
300 30 30 45 267 B5 vertical Blue 223 A cover/R-PP Compatible 1PC 1 Fu FD431B 08251546 7.10 SGD
In stock
300 30 30 45 267 B5 vertical Green 223 Cover paper/R-PP Ideal 1PC 1 Huu FD431G 34946091 7.10 SGD
In stock
300 30 30 45 267 B5 vertical Gray 223 Cover paper/R-PP Ideal 1PC 1 Huu FD431M 34946107 7.10 SGD
In stock
300 30 30 45 267 B5 vertical Pink 223 Cover paper/R-PP Ideal 1PC 1 Huu FD431P 34946116 7.10 SGD
In stock
300 30 30 45 267 B5 vertical Yellow 223 Cover paper/R-PP Ideal 1PC 1 Huu FD431Y 34946125 7.10 SGD
In stock
200 20 20 34 267 B5 vertical Blue 214 A cover/R-PP Conformity 1PC 1 File - FD421B 34946134 6.69 SGD
In stock
200 20 20 34 267 B5 vertical Green 214 Cover paper/R-PP Ideal 1PC 1 Huu FD421G 34946143 6.18 SGD
In stock
200 20 20 34 267 B5 vertical Gray 214 A cover/R-PP Conformity 1PC 1 File - FD421M 34946152 6.18 SGD
In stock
200 20 20 34 267 B5 vertical Pink 214 Cover paper/R-PP Ideal 1PC 1 Huu FD421P 34946161 6.18 SGD
In stock
200 20 20 34 267 B5 vertical Yellow 214 A cover/R-PP Conformity 1PC 1 File - FD421Y 34946177 6.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Save studied print data by grade separately
5
From Japan
On 2017-05-20 06:36:01
In the shop, there are abundant colors that can not be obtained, it is easy to separate, easy to open and close with one hand, and the documents are difficult to fall out because they are firmly engaged.
This review is about item#08251546.
Used in customer account
4
From Japan
On 2017-04-24 12:45:13
I think that the ingenuity of the D ring has been stifled from the old Kokuyo file, which is good. Just opening it seems to be narrower than the old file.
This review is about item#34946073.
Storage of documents
5
From Japan
On 2017-03-08 13:20:20
D ring has a structure which can be closed easily opened. Kamiosae is likely to be clean to store documents so also is attached.
This review is about item#34946143.
For document arrangement
5
From Japan
On 2016-05-03 16:19:40
I hold down the D ring with the front cover, so the paperwork is nice.
This review is about item#34946177.
Organizing documents
5
From Japan
On 2014-09-12 15:48:16
When closing the file, the ring fits into the hole, making the shape of the file difficult to collapse. I purchased it before, but it does not collapse at all even after one year. It would be appreciated if you could make it a little cheaper if possible.
This review is about item#08251537.
Document arrangement
5
From Japan
On 2014-02-04 09:22:50
Easy to use
This review is about item#34946012.
File General Ledger.
2
From Japan
On 2013-08-09 08:53:21
I want to file a general ledger for one year, but I'd like the ring size to be bigger, but it seems not to be this type. Is it impossible to enlarge the ring so that the thickness of the file does not become too thick?
This review is about item#08251537.
Classification of documents and materials
5
From Japan
On 2013-03-11 13:18:35
It is easy to open and close the ring. Useful for organizing documents of moderate quantity. Easy to take out from the shelf. I think that it is convenient and well devised for preservation and management of documents by using color classification together.
This review is about item#34946055.
Filing of accounting materials
5
From Japan
On 2012-12-20 12:16:29
It is good to make it hard to break and abuse as it is solidly made with plastic files.
This review is about item#34946003.
Filing of work instructions downloaded on the Internet
3
From Japan
On 2012-09-14 14:32:06
Together with orders of 100 brands of clear file of no brand, when using it, it protruded from the file. Were you using Kokuyo made without sticking out? I thought. Was the delivery status bad? It was disappointing that there were scratches. One was replaced because the ring was not engaged and it was a defective product. Exchange was smooth and correspondence was good.
This review is about item#08251537.

Related Products