Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ring Binder

4.00 (1)
Hole Intervals (mm)
80
Number of Holes
2
Color
Blue
Material
Cover paper/ colored thick board paper
Specification
Round shape ring Recycled pulp combination rate/ thick colored board paper 85%
...see all>
Product Options
ADD TO CART
Across Back (mm) Height (mm) Size Width (mm) Green Purchasing Law Storable Sheet Number Ring Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Across Back (mm) Height (mm) Size Width (mm) Green Purchasing Law Storable Sheet Number Ring Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 267 B5 vertical 222 Conformity 220 30 1PC 1 File -481B 34946195 6.99 SGD
In stock
54 267 B5 vertical 232 Conformity 330 39 1PC 1 File-491B 34946213 7.99 SGD
In stock
44 307 A4 vertical 250 Ideal 220 30 1PC 1 Huu-480B 34946186 6.99 SGD
In stock
54 307 A4 vertical 260 Conformity 330 39 1PC 1 File -490B 34946204 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Document storage
4
From Japan
On 2016-01-14 14:43:34
Easy to use as the cover is solid
This review is about item#34946204.

Related Products