Buy more than* S$200* and get FREE SHIPPING

Clear Folder With Slide Binder

5.00 (3)
Across Back (mm)
6
Thickness (microm)
PET sheet/180
Color
rail/white
Thickness (mm)
0.18 (PET sheets)
...see all
Product Options
ADD TO CART
Size Material Green Purchasing Law Storable Sheet Number Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material Green Purchasing Law Storable Sheet Number Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A4 vertical A cover/R-PET, rail/PS Ideal Approx. 20 307x220 1Pack(5PC) 1 Huu TP760NWX5 34946344 7.51 SGD
In stock
A4 horizontal Cover paper/R-PET, rail/PS Compatible About 20 220x307 1Pack(5PC) 1 FU-TP765NWX5 35769781 7.51 SGD
In stock
A3 horizontal Cover paper/R-PET, rail/PS Compatible About 20 307x430 1Pack(5PC) 1 File TP768NWX5 35769797 15.77 SGD
In stock
B4 horizontal Cover paper/R-PET, rail/PS Compatible About 20 267x374 1Pack(5PC) 1 FU-TP769NWX5 35769806 12.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Organize documents
5
From Japan
On 2016-07-21 05:03:35
Amazing is convenient and cool products.
This review is about item#34946344.
Binding included on important matters manual
5
From Japan
On 2016-06-09 09:28:39
Tsukaigokochi is nice. When filing, holder will fit into the smooth.
This review is about item#34946344.
You bring in binding when submitting the report.
5
From Japan
On 2014-03-27 20:47:49
Very convenient has come in handy.
This review is about item#34946344.

Related Products