Buy more than* S$200* and get FREE SHIPPING

Clear Folder With Slide Binder

4.50 (2)
Dimensions (Vetical x Horizontal) (mm)
307x220
Across Back (mm)
6
Thickness (microm)
R-PP sheet /200
Size
A4 vertical
...see all>
Product Options
ADD TO CART
Storable Sheet Number Color Material Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storable Sheet Number Color Material Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approx. 20 rail/blue cover/R-PP, a rail/PG Ideal 1Pack(3PC) 1 Huu 760NBX3 34946353 5.25 SGD
In stock
About 20 Rail / red cover/R-PP, rail/PG Conformity 1Pack(3PC) 1 File- 760NRX3 34946362 5.65 SGD
In stock
About 20 rail/white cover/R-PP, rail/PG Conformity 1Pack(3PC) 1 File- 760NWX3 34946371 5.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Quotation
5
From Japan
On 2015-10-05 13:25:44
With typhoon No.15 this time, it seems that there were 120,000 insurance applications under Kumamoto prefecture even for major non-life insurance companies alone. Even our company was able to submit an estimate at the customer 's request, and this item was very useful at that time. Normally we used bookbinding tapes but because there are a lot of submissions and the site photographs are attached as well, there are also thickness so there is also a thickness so there is also a slide type which allows insertion of paper This product can help prompt response until submitting I gave it. I expect that the price will be a little cheaper from now on.
This review is about item#34946353.
Submission materials etc.
4
From Japan
On 2013-04-08 18:22:41
It is better that the size is a bit bigger.
This review is about item#34946353.

Related Products