Buy more than* S$200* and get FREE SHIPPING

Clear Folder, Economical Type

4.00 (3)
...see all>
Product Options
ADD TO CART
Material Dimensions (Vetical x Horizontal) (mm) Thickness (microm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions (Vetical x Horizontal) (mm) Thickness (microm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R-PP 267x192 R-PP sheet / 140 B5 Transparent 1PC 1 Fu-781 00372408 5.99 SGD
In stock
Front cover/PP 307x220 PP sheet /140 A4 Transparent 1Pack(10Sheet) 1 Huu-780 34946441 6.99 SGD
In stock
Front cover/PP 307x220 PP sheet /140 A4 Blue 1Pack(10Sheet) 1 HUU-780B 34946457 6.99 SGD
In stock
Front cover/PP 307x220 PP sheet /140 A4 Green 1Pack(10Sheet) 1 HUU-780G 34946466 6.99 SGD
In stock
Front cover/PP 307x220 PP sheet /140 A4 Red 1Pack(10Sheet) 1 HUU-780R 34946475 6.99 SGD
In stock
Front cover/PP 307x220 PP sheet /140 A4 Yellow 1Pack(10Sheet) 1 File- 780Y 34946484 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Document arrangement
2
From Japan
On 2017-03-25 15:35:25
I also bought a product made of monotaro but I am dissatisfied because the material is too thin even in comparison.
This review is about item#34946484.
When you want to use a thin thing of a clear holder.
5
From Japan
On 2015-12-04 18:13:17
I wanted to use it when the postal item was outside the fixed form of 120 yen (50 g), but the item was what is said to be a clear pocket rather than this. I think that the clear holder (economy type) does not fit in 50 g.
This review is about item#34946441.
Submit documents across documents and proposals.
5
From Japan
On 2015-06-25 19:42:54
Very easy to use, I like it.
This review is about item#34946466.

Related Products