Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Book Refill Paper, Without Paper Insertion

4.00 (2)
Inner Dimensions (Long x Wide)(mm)
(Pocket) 299x216
External form Dimensions (Height x Width)(mm)
302x231
Size
A4 vertical
Material
Pocket/R-PP
Specification
Embossed finish, PP pocket
...see all>
Product Options
ADD TO CART
Green Purchasing Law Number of Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Number of Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity 2, 4, 30 holes correspondence 1Pack(20Sheet) 1 Ra J880-2 34946493 4.99 SGD
In stock
Ideal 2, 4, and 30 hole correspondence 1Pack(50Sheet) 1 Ra J880-5 34946502 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Industry standard thickness
3
From Japan
On 2017-11-08 09:30:15
I thought it was thinner than I expected. I thought about organizing the documents, but I think that a thinner pamphlet etc is included if it is reinforced a little more near the hole.
This review is about item#34946502.
Clerical work
5
From Japan
On 2015-09-15 16:17:14
It may be easy to use.
This review is about item#34946493.

Related Products