Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Dimensions (inch) Core Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Dimensions (inch) Core Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4 PP 1pc 1 19549 22572244 2.99 SGD
In stock
- 6 PP 1pc 1 19550 22572253 5.99 SGD
Shipped after 2018-01-25
4 inches (100mm) - - 1Bag(10PC) 1 17792 34947123 22.99 SGD
In stock
6 inches (150 mm) - - 1Bag(10PC) 1 17793 34947132 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
FRP waterproof construction
5
From Japan
On 2016-04-04 18:38:46
For the moment I am the best I have used. Regarding the process of lamination.
This review is about item#34947132.
Urethane waterproof
1
From Japan
On 2014-11-07 20:59:57
Although it purchased by saying that it can be used with a strong solvent, it was used in urethane waterproofing and it was attacked with toluene or the hair was removed with a bundle It was not possible to use it at all
This review is about item#34947132.
FRP waterproof
2
From Japan
On 2014-09-04 10:34:13
Although high viscosity FRP resin can be used without problems, low viscosity shabu-shabu such as primer does not contain anything at all and uses material wastefully and wastefully used materials soon after using the material as much as cheap, eventually high Calculating the roller is cheaper Calculation will be falling down
Floor painting
5
From Japan
On 2014-04-13 17:39:51
I was worried whether it could be used because the price was cheap. I was very satisfied. Since it is disposable, I would like to purchase it in units of 100 pieces. Since it is delivered by Seino Transportation, even if we are out, we will leave it to you as soon as possible, so please do so by another courier.
This review is about item#34947132.

Related Products