Buy more than* S$200* and get FREE SHIPPING

Name Card Holder, Refill Paper Type

4.62 (8)
Height (mm)
312
Size
A4
Specification
Insert from side, 30 holes, index sticker, title card, replacement paper
...see all>
Product Options
ADD TO CART
Storage Number of Sheets Color Width (mm) Material Green Purchasing Law Storage Dimension (mm) Mount Maximum Storage Capacity (Sheets) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Number of Sheets Color Width (mm) Material Green Purchasing Law Storage Dimension (mm) Mount Maximum Storage Capacity (Sheets) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 business cards Yellow 255 Cover/foamR-PP,pocket/R-PP Fit 57x vertical side 95 15 pieces Mount / 27 27 1PC 1 Mei -F335NY 34946913 25.99 SGD
In stock
500 business cards Pink 262 Cover/foamR-PP,pocket/R-PP Fit 57x vertical side 95 25 sheets Mount / 33 33 1PC 1 Mei -F355NP 34946956 30.99 SGD
In stock
300 business cards Blue 255 Cover / foam R-PP, pocket / R-PP Fit Vertical side 57 x 95 15 pieces Mount / 27 27 1PC 1 MEI-F335NB 34946877 25.99 SGD
In stock
300 business cards Green 255 A cover / foaming R-PP, a pocket/R-PP Conformity Vertical 57 x Horizontal 95 15 sheets Pasteboard/27 27 1PC 1 MAE-F335NG 34946886 25.99 SGD
In stock
300 business cards Gray 255 A cover / foaming R-PP, a pocket/R-PP Ideal Vertical 57x Horizontal 95 15 sheets Pasteboard/27 27 1PC 1 MAE-F335NM 34946895 25.99 SGD
In stock
300 business cards Pink 255 A cover / foaming R-PP, a pocket/R-PP Ideal Vertical 57x Horizontal 95 15 sheets Pasteboard/27 27 1PC 1 MAE-F335NP 34946904 26.99 SGD
In stock
500 business cards Blue 262 A cover / foaming R-PP, a pocket/R-PP Conformity Vertical 57 x Horizontal 95 25 sheets Pasteboard/33 33 1PC 1 MAE-F335NB 34946922 30.99 SGD
In stock
500 business cards Green 262 A cover / foaming R-PP, a pocket/R-PP Conformity Vertical 57 x Horizontal 95 25 sheets Pasteboard/33 33 1PC 1 MAE-F355NG 34946931 30.99 SGD
In stock
500 business cards Gray 262 A cover / foaming R-PP, a pocket/R-PP Ideal Vertical 57x Horizontal 95 25 sheets Pasteboard/33 33 1PC 1 MAE-F355NM 34946947 30.99 SGD
In stock
500 business cards Yellow 262 A cover / foaming R-PP, a pocket/R-PP Ideal Vertical 57x Horizontal 95 25 sheets Pasteboard/33 33 1PC 1 MAE-F355NY 34946965 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
During document preparation
5
From Japan
On 2017-02-07 15:23:03
It is indexable so it is convenient for sorting by customer. Since it is a replacement paper specification, it is easy to organize when the number of customers increases.
This review is about item#34946931.
Business Cards and Card Storage Organization
4
From Japan
On 2016-11-23 02:39:26
There are many pockets to store more than you think, easy to store and manage. I think that it is easy to store it if possible if the pocket part to store a little more is wide.
This review is about item#34946956.
When customer is organized
5
From Japan
On 2016-11-08 12:32:44
The cover is also firmer than I thought it is very easy to use.
This review is about item#34946886.
Use business cards to use
5
From Japan
On 2016-05-18 22:44:34
It is convenient to enter a lot. I ordered it along with other items. I am saved because I do not have to go buy.
This review is about item#34946922.
For company business card organization
4
From Japan
On 2016-01-16 15:10:08
Since the business card holder was old, it became new and the number of sheets can be increased, so it is easy to organize, making it easier to find business cards.
This review is about item#34946904.
We sort business cards and save them.
5
From Japan
On 2016-01-14 15:44:26
I have used it for a long time.
This review is about item#34946913.
Classification of business cards
4
From Japan
On 2014-06-03 22:07:32
Business cards are easy to insert and easy to use.
This review is about item#34946931.
Customer management
5
From Japan
On 2014-04-30 17:09:44
It is better for the sticky note seal to have all 50 notes.
This review is about item#34946965.

Related Products