Buy more than* S$200* and get FREE SHIPPING

Board Anchor Screw, "Kabepita 30"

4.40 (25)
Caution
Please do not mount heavy items like air conditioning units with just this product alone. Please do not use on ceiling. Pullout strength is greatly affected by construction or construction materials used. Please take into consideration processing co
Purpose
Curtain rail, curtain hanger, towel hanger, frames, electrical applications etc.
...see all>
Product Options
ADD TO CART
Head Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1Bag(200PC) 1 Toku-bukuro 48794462 42.99 SGD
In stock
15 30 Nylon (glass-fiber ON) 1Box(20PC) 1 Plastic box No. 3 34947297 7.99 SGD
In stock
15 30 Nylon (glass-fiber ON) 1Box(50PC) 1 Plastic box No. 5 34947306 14.99 SGD
In stock
15 30 Nylon (glass-fiber ON) 1Box(100PC) 1 Plastic box No. 10 34947315 28.99 SGD
In stock
15 30 Nylon (glass-fiber ON) 1Box(200PC) 1 Plastic box No. 12 34947324 42.99 SGD
In stock
ADD TO CART

Related Products