Buy more than* S$200* and get FREE SHIPPING

Digital Scale

3.14 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Heat-Resistant Temperature (deg C)
70
Body Dimensions (Width x Depth x Height) (mm)
170x240x40
Measurement Plate Dimensions (phi mm)
150
Power
AA batteries x 2
Material
ABS
Specification
ON/OFF switch, 0 display switch, tare feature
Accessories
AA batteries x 2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 34951375 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 2
Review Rating: 3.14
7 Customer Reviews
The reviews are automatic translation.
Small quantity weighing
4
From Japan
On 2015-07-29 18:46:05
I am satisfied with the price. I am satisfied omitting the trouble of going to buy.
This review is about item#34951375.
For ink level check of ink jet printer
5
From Japan
On 2014-10-30 09:48:20
It is handy because it can be measured with simple operation
This review is about item#34951375.
Weighing of coating materials
2
From Japan
On 2014-09-02 13:16:31
If you turn on the power and leave it for a while, the power will be turned off. Display is ambiguous.
This review is about item#34951375.
Bag stuffing
1
From Japan
On 2014-05-13 13:31:51
I purchased it last year, but it has already broken. Because I hurried for the time being, I bought the same thing again (since it is * cheaper) I think I will buy things from a different manufacturer ahead of time.
This review is about item#34951375.
Measurement
1
From Japan
On 2013-08-29 13:49:28
We purchased two at a time, but one of them did not have a seal on the back of the product, such as the manufacturer. It is disappointing because it is cheap feeling overall, including batteries attached.
This review is about item#34951375.
Confectionery making
4
From Japan
On 2012-10-19 13:07:35
The price is also cheap and it is very good as the ball can be placed stably because there is a certain size. But this digital scale may be the only thing, but the most important digital figure is not stable, so regrettable because there is about 20 g movement when not doing anything. I wanted to buy two more, but I am still hesitating.
This review is about item#34951375.
Weighing paint
5
From Japan
On 2011-02-14 06:40:22
It is cheap and high performance. However, when a curing agent is attached, plastic melts out. In the case of using, it is better to put weighing pan etc and weigh it.
This review is about item#34951375.