Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SSS series (round ceramic heater type soldering iron L-shaped)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 2276
Heater Dimensions (mm)
phi11.8x83
Solder Iron Point Dimensions (mm)
25x125
Maximum Temperature (degreeC)
580
Power Consumption (W)
240
Weight (g)
1300
Overall Length (mm)
380
TRUSCO Part Number
129-4661
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SSS-500J 02211745 239.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products