Buy more than* S$200* and get FREE SHIPPING

Ripple
<=3mArms
Current Fluctuation
Input variation <= 0.2% load change <= 0.2%
Dimensions (Width W x Height H x Depth D) (mm)
128x145x285
Display
HI range / LO range switching
Supply Voltage
AC100V/120V/220V+/-10%,230V+10%-6%,50/60Hz
Accessories
User manual, power cord, test lead x1
...see all>
Product Options
ADD TO CART
Output Current (A) Output Voltage (V) Power Consumption Weight (kg) Temperature Coefficient Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Current (A) Output Voltage (V) Power Consumption Weight (kg) Temperature Coefficient Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0-5 0-18 190W/230VA About 5 <= 300ppm / ℃ *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 GPS-1850D 34949074 489.99 SGD
Shipped after 2018-01-30
0-3 0-18 120W/150VA About 4 <= 300ppm / degC   1PC 1 GPS-1830D 34949065 359.99 SGD
Shipped after 2018-01-22
0-3 0-30 160W/200VA About 5 <= 300ppm / degC   1PC 1 GPS-3030DD 34949083 519.99 SGD
Shipped after 2018-01-22
ADD TO CART