Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (mm) Size (inch) Trim Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Size (inch) Trim Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 4 14 417-3643 1PC 1 4S-PH14 34947771 4.99 SGD
Shipped after 2018-04-23
150 6 14 417-3708 1PC 1 6S-PH14 34947787 4.99 SGD
Shipped after 2018-04-23
100 4 20 417-3651 1PC 1 4S-PH20 34947796 4.99 SGD
Shipped after 2018-04-23
150 6 20 417-3716 1PC 1 6S-PH20 34947805 5.99 SGD
Shipped after 2018-04-23
100 4 25 417-3660 1PC 1 4S-PH25 34947814 4.99 SGD
Shipped after 2018-04-23
150 6 25 - 1PC 1 6S-PH25 34947823 5.99 SGD
Shipped after 2018-04-23
100 4 30 417-3678 1PC 1 4S-PH30 34947832 5.99 SGD
Shipped after 2018-04-23
150 6 30 417-3732 1PC 1 6S-PH30 34947841 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
When painting work
3
From Japan
On 2018-03-03 18:46:47
Although the stuffiness of the story is very good, since scattering to the surroundings is quite satisfactory, I think that it is better to improve it
This review is about item#34947823.
Exterior wall painting
5
From Japan
On 2017-11-18 20:20:28
It was good. I am using it now, but nothing complains about it. It is cheap, it is good to leave it, and there is no foaming, so it is recommended.
This review is about item#34947787.
When painting outer wall
5
From Japan
On 2017-06-12 17:30:29
I am using it for undercoat, middle coat, top coat. I feel like a basic roller! I think cost performance is good!
This review is about item#34947805.
Clean SD top
5
From Japan
On 2017-05-30 15:18:44
The price is reasonable and easy to use. Also, it was strong for price.
This review is about item#34947805.
Exterior wall painting
5
From Japan
On 2016-10-06 17:21:48
Because it contains good stuff, it is useful only 6 inches, but it is useful.
This review is about item#34947823.
Painting work
5
From Japan
On 2015-10-26 22:04:05
The inclusion of the material well is good, and it can be painted well on the uneven surface. And lasted long.
This review is about item#34947823.
Exterior wall painting
4
From Japan
On 2015-05-07 21:33:26
Although it is a personal impression, although there are some scattering, I think that the paint is included and the exhale is good.
This review is about item#34947771.
Exterior paint (outer wall · roof)
4
From Japan
On 2013-08-03 15:32:12
Because hair is deep, it is better to paint color vest in vertical direction. It is also good to be able to cope well with the walls of uneven surfaces. When using a strong solvent paint, it is somewhat difficult for the roller to stand if it rubs. I think that performance against price is sufficient.
This review is about item#34947814.
Painting work
5
From Japan
On 2013-07-07 05:26:37
Compared to other companies · Including better than the same price items, little fetish.
This review is about item#34947823.
With wall paint
5
From Japan
On 2013-01-15 17:54:41
Sometimes the cylinder of the roller comes off and can not be used! I want the adhesion to be solid
This review is about item#34947841.

Related Products