Buy more than* S$200* and get FREE SHIPPING

For Peach Exterior Fitting Use

5.00 (1)
Size (mm)
175
Size (inch)
7
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
417-3791 2-2501 30 1PC 1 7M-PH30 34947884 9.40 SGD
Shipped after 2017-05-29
417-3767 - 14 1PC 1 7M-PH14 34947857 8.21 SGD
Shipped after 2017-05-29
417-3775 - 20 1PC 1 7M-PH20 34947866 8.37 SGD
Shipped after 2017-05-29
- - 25 1PC 1 7M-PH25 34947875 8.60 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Episode · Tin roof etc.
5
From Japan
On 2011-06-19 14:30:10
I used various cheap rollers, but I think that Mimi is also a usable roller that is hard to come out. In our shop, we use 14 mm and 20 mm separately. It is regrettable that it will be a little cheaper if you buy a box. At the same time, mini small 4 inch box buying is too expensive, and we sell it in one store at a price of 13.650 yen per box at another shop. Hang in there!!
This review is about item#34947857.

Related Products