Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soldering Iron, Kotenosuke, Charge Type

3.00 (2)
Power Consumption (W)
Microchip using time / 9, high powerInserts using time/ 8
Weight (g)
45 (Except for batteries), 127 (battery included)
Overall Length (mm)
177 (Body + iron tip)
Set Contents
BODY (BATTERIES SOLD SEPARATELY), exterior ofInserts, IRON TIP PROTECTION CAPS, STANDARD IRON TIP (HIGH POWER CHIP ST-41)
TRUSCO Part Number
368-8437
Specification
[High-power chips use, alkaline batteries AA x 3 pc] Tip temperature / about 420 degree C Continuous use time / about 25 minutes [High-power chips use, nickel-metal hydride battery AA (2000mAh) x 3 pc] Tip temperature / about 500 degree C Continuous use time / about 50 minutes [Microchip use, alkaline batteries AA x 3 pc] Tip temperature / about 480 degree C Continuous use time / about 40 minutes[Microchip use, nickel-metal hydride battery AA (2000mAh) x 3 pc] Tip temperature / about 520 degree C Continuous use time / about 60 minutes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SKB-01 34948076 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When installing the equipment
5
From Japan
On 2016-11-25 14:34:53
I use it when connecting in the cabin but I am very satisfied because it can be used in a narrow place without concern for hot air like gas handa.
This review is about item#34948076.
Light up construction
1
From Japan
On 2016-11-12 10:31:31
With alkaline new batteries, once soldered in several places, at the end it will not be a job
This review is about item#34948076.

Related Products