Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Abrasive Cloth Disc, Zirconia

3.53 (15)
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
Abrasive Material
Zirconia
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1Sheet 1 MKD10015ZN 34952005 3.99 SGD
In stock
60 1Sheet 1 MKD10015ZN 34952014 3.99 SGD
In stock
80 1Sheet 1 MKD10015ZN 34952023 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 7
3 star 1
2 star 3
1 star 1
Review Rating: 3.53
15 Customer Reviews
The reviews are automatic translation.
Finish polishing
2
From Japan
On 2016-07-29 18:23:30
Although it is good at the beginning of use, it can not be used in about half. There are also many scattered.
This review is about item#34952005.
Rust removal work
5
From Japan
On 2016-06-07 19:38:02
There is no complaint at all! Compared with the one above the grade, it is still satisfactory to say that it is somewhat inferior to the above but saying clearly. I think that it may be better to have more rough eyes if you say only one.
This review is about item#34952005.
Rust removal
3
From Japan
On 2016-03-14 18:40:04
Although the helicopter is early, I think that it is appropriate even from the price point of view
This review is about item#34952023.
Rust
4
From Japan
On 2016-03-03 23:14:53
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#34952014.
work
5
From Japan
On 2014-09-07 16:38:36
It's good to use because it is cheap
This review is about item#34952023.
Stubborn rust remover
4
From Japan
On 2014-05-05 16:21:34
It also sticks firmly to stubborn rust.
This review is about item#34952023.
Deburring
4
From Japan
On 2014-03-07 22:59:36
It is awesome for a bit of deburring.
This review is about item#34952014.
Deburring of cut surface of steel material
1
From Japan
On 2012-10-31 00:05:36
Since it was with domestic paper use, I bought it, but the paper itself is gone only by taking a few flat bars. It was too cruel quality, from this it is still better for the alumina disc of Monotaro's original (which will also be gone sooner than before ...) I bought six of them but 6 alumina discs It was about durability minutes. I want you to commercialize it after actually testing it, it is awful anyway!
This review is about item#34952023.
Grinding of beads, rough removal of scratches, base adjustment
2
From Japan
On 2012-10-26 19:09:35
I used a monotaro brand 's blue label, but this time I tried purchasing a test here. Unfortunately there is a difference in quality over the price difference. Compared with the one with the blue label, the paper is thin and the width seems to be as narrow as 1 mm. Therefore, there is no thickness, but the price is inexpensive, so that point can not be helped. The grinding force is weak as compared with the same 40 #, and there is no sharpness of grinding unique to the new product immediately after use. I think that it is the cutting power of about 80 to 120 # of the manufacturer's product in the impression used. It may be good to use the edge of the steel end with a soft material such as aluminum · wood, but it seems there is no meaning to use zirconia as it is.
This review is about item#34952005.
Polishing finish of welding spot
4
From Japan
On 2012-02-23 13:08:06
Considering the price it is a product that can be removed very well. It is an intermediate price in za phlox brand zirconia, but I think it is best.
This review is about item#34952014.

Related Products