Buy more than* S$200* and get FREE SHIPPING

Handheld Tachometer

4.00 (1)
Range Measurement
0.1 - 25000rpm
Outer Dimensions (Length L x Width W x Height H) (mm)
183x63x46
Display Type
LCD (liquid crystal) display character height 12 mm
Pricision
0.10-999.99 Rpm: +/- 0.06 rpm 1000.0 9999.9 rpm to : +/- 0.6 rpm 10,000-25,000 rpm: displayed value +/- 0.006% and +/- 1 rpm
Power
AA -- 2 pieces alkaline dry cells
Weight (g)
340
Accessories
Carrying case, AA alkaline batteries 2, contactor (2 pieces conical, funnel-shaped one), extension pole (75 mm) , speed measurement of 6-wheel (49 mm diameter)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DT-105N 34951393 399.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Motor rotation speed, belt speed check
4
From Japan
On 2014-04-16 07:54:08
There are plural shapes of the tip, it is convenient to be able to extend with an attachment. Because I chose the 10% discount day, the price was kept cheap.
This review is about item#34951393.

Related Products