Buy more than* S$200* and get FREE SHIPPING

Printboard Connector, Xh Series Housing

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Compatible Print Substrate Thickness (mm) Dimensions A (mm) Number of Poles Insulation Resistance (Mohm) Type Electric AWG Wire Conjugation Range (#) Color Rated Current (A) Material Withstand Voltage Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Compatible Print Substrate Thickness (mm) Dimensions A (mm) Number of Poles Insulation Resistance (Mohm) Type Electric AWG Wire Conjugation Range (#) Color Rated Current (A) Material Withstand Voltage Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.8 - 5.0 3 - Retainer - Natural(White) - Nylon 66 UL94V-0 - -   1Pack(10PC) 1 XARP-03V 00357945 1.99 SGD
Shipped after 2018-04-23
17.3 - 12.5 6 - Retainer - Natural(White) - Nylon 66 UL94V-0 - -   1Pack(10PC) 1 XARP-06V 00357972 2.99 SGD
Shipped after 2018-04-23
14.8 - 10.0 5 - Retainer - Natural(White) - Nylon 66 UL94V-0 - -   1Pack(10PC) 1 XARP-05V 00357963 1.99 SGD
Shipped after 2018-04-23
19.8 - 15.0 7 - Retainer - Natural(White) - Nylon 66 UL94V-0 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 XARP-07V 00357988 5.99 SGD
Shipped after 2018-04-23
7.3 - 2.5 2 - Retainer - Natural(White) - Nylon 66 UL94V-0 - -   1Pack(10PC) 1 XARP-02V 00357936 1.99 SGD
Shipped after 2018-04-23
12.3 - 7.5 4 - Retainer - Natural(White) - Nylon 66 UL94V-0 - -   1Pack(10PC) 1 XARP-04V 00357954 1.99 SGD
Shipped after 2018-04-23
32.3 1.6 27.5 - More than 1000 Standard 28 to 20 Natural(White) (22 when using AWG #) 3 AC DC Nylon 66 UL94V-0 AC 1000V · 1 minute 250 AC DC   1Pack(10PC) 1 XAP-12V-1 34953791 4.99 SGD
Shipped after 2018-04-23
37.3 1.6 32.5 - More than 1000 Standard 28 to 20 Natural(White) (22 when using AWG #) 3 AC DC Nylon 66 UL94V-0 AC 1000V · 1 minute 250 AC DC   1Pack(10PC) 1 XAP-14V-1 34953816 4.99 SGD
Shipped after 2018-04-23
24.8 1.6 20 9 More than 1000 Standard 28 to 20 Natural(White) (22 when using AWG #) 3 AC DC Nylon 66 UL94V-0 AC 1000V · 1 minute 250 AC DC   1Pack(10PC) 1 XAP-09V-1 34953764 3.99 SGD
Shipped after 2018-04-23
34.8 1.6 30 - More than 1000 Standard 28 to 20 Natural(White) (22 when using AWG #) 3 AC DC Nylon 66 UL94V-0 AC 1000V · 1 minute 250 AC DC *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 XAP-13V-1 34953807 7.99 SGD
Shipped after 2018-05-02
22.3 1.6 17.5 8 More than 1000 Standard 28 to 20 Natural(White) (22 when using AWG #) 3 AC DC Nylon 66 UL94V-0 AC 1000V · 1 minute 250 AC DC   1Pack(10PC) 1 XAP-08V-1 34953755 3.99 SGD
Shipped after 2018-04-23
29.8 1.6 25 - More than 1000 Standard 28 to 20 Natural(White) (22 when using AWG #) 3 AC DC Nylon 66 UL94V-0 AC 1000V · 1 minute 250 AC DC   1Pack(10PC) 1 XAP-11V-1 34953782 4.99 SGD
Shipped after 2018-04-23
22.3 - 17.5 8 - Retainer - Natural(White) - Nylon 66 UL94V-0 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 XARP-08V 00357997 5.99 SGD
Shipped after 2018-05-07
7.3 1.6 2.5 2 1000 or more Standard 28 - 20 Natural (white) 3 AC / DC (WHEN YOU USE # 22 AWG) Nylon 66 and UL94V-0 For [ AC 1000 ] V.1 minutes 250 AC/DC   1Pack(10PC) 1 XAP-02V-1 34953694 0.99 SGD
Shipped after 2018-04-23
9.8 1.6 5.0 3 1000 or more Standard 28 - 20 Natural (white) 3 AC / DC (WHEN YOU USE # 22 AWG) Nylon 66 and UL94V-0 For [ AC 1000 ] V.1 minutes 250 AC/DC   1Pack(10PC) 1 XAP-03V-1 34953703 1.99 SGD
Shipped after 2018-04-23
12.3 1.6 7.5 4 1000 or more Standard 28 - 20 Natural (white) 3 AC / DC (WHEN YOU USE # 22 AWG) Nylon 66 and UL94V-0 For [ AC 1000 ] V.1 minutes 250 AC/DC   1Pack(10PC) 1 XAP-04V-1 34953712 1.99 SGD
Shipped after 2018-04-23
14.8 1.6 10.0 5 1000 or more Standard 28 - 20 Natural (white) 3 AC / DC (when using AWG # 22) Nylon 66 and UL94V-0 AC 1000V, 1 minute 250 AC/DC   1Pack(10PC) 1 XAP-05V-1 34953721 1.99 SGD
Shipped after 2018-04-23
17.3 1.6 12.5 6 1000 or more Standard 28 - 20 Natural (white) 3 AC / DC (when using AWG # 22) Nylon 66 and UL94V-0 AC 1000V, 1 minute 250 AC/DC   1Pack(10PC) 1 XAP-06V-1 34953737 1.99 SGD
Shipped after 2018-04-23
19.8 1.6 15.0 7 1000 or more Standard 28 - 20 Natural (white) 3 AC / DC (WHEN YOU USE # 22 AWG) Nylon 66 and UL94V-0 For [ AC 1000 ] V.1 minutes 250 AC/DC   1Pack(10PC) 1 XAP-07V-1 34953746 2.99 SGD
Shipped after 2018-04-23
27.3 1.6 22.5 10 1000 or more Standard 28 - 20 Natural (white) 3 AC / DC (WHEN YOU USE # 22 AWG) Nylon 66 and UL94V-0 For [ AC 1000 ] V.1 minutes 250 AC/DC   1Pack(10PC) 1 XAP-10V-1 34953773 4.99 SGD
Shipped after 2018-04-23
39.8 1.6 35.0 15 1000 or more Standard 28 - 20 Natural (white) 3 AC / DC (WHEN YOU USE # 22 AWG) Nylon 66 and UL94V-0 For [ AC 1000 ] V.1 minutes 250 AC/DC   1Pack(10PC) 1 XAP-15V-1 34953825 4.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products