Buy more than* S$200* and get FREE SHIPPING

Printed Board Connector, Xa Series Contact

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6
Material
Phosphor bronze
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Electric AWG Wire Conjugation Range (#) Surface Processing Rated Current (A) Withstand Voltage Rated Voltage (V) Electric Wire Covering Outer Diameter (mm) Compatible Wire Conjugation Range (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Electric AWG Wire Conjugation Range (#) Surface Processing Rated Current (A) Withstand Voltage Rated Voltage (V) Electric Wire Covering Outer Diameter (mm) Compatible Wire Conjugation Range (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 1000 24 to 20 Tin-plated (reflow treatment) (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 250 AC DC 1.5 to 1.9 XAP- ※ V 0.22 to 0.5 1Reel(8000PC) 1 SXA-01T-P0.6 76152605 199.99 SGD
Shipped after 2018-05-28
1000 or more 28 - 22 Tin-plated (reflow treatment) 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 250 AC/DC 1.2 - 1.9 XAP-*V 0.08 - 0.33 1Pack(100PC) 1 BXA-001T-P0.6 34954105 6.99 SGD
In stock
1000 or more 24 - 20 Tinning (reflow processing) 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 250 AC/DC 1.5 - 1.9 XAP-*V 0.22 - 0.5 1Pack(100PC) 1 BXA-01T-P0.6 34954114 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Navigation signal fetch
5
From Japan
On 2018-04-16 16:35:00
I used it for 8P connector of Eclipse's AVN light series. It is different from the connector manufacturer's designation, but it seems to be usable.
This review is about item#34954105.
For wiring to the board
5
From Japan
On 2016-10-18 16:45:51
It can be tightly bonded and good contact. There is no wobble.
This review is about item#34954105.

Related Products