Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Relay Connection Connector, El Series Housing

4.58 (12)
Dimensions B (mm)
24.6
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Material Dimensions C (mm) Compatible Electric AWG Wire Conjugation Range (#) Specification Rated Current (A) Withstand Voltage Type Dimensions A (mm) TRUSCO Part Number Rated Voltage (V) Pitch (mm) Number of Poles Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Material Dimensions C (mm) Compatible Electric AWG Wire Conjugation Range (#) Specification Rated Current (A) Withstand Voltage Type Dimensions A (mm) TRUSCO Part Number Rated Voltage (V) Pitch (mm) Number of Poles Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 1000 Nylon 6 UL94V-0 10.3 LLF-01T-P1.3E, LLF-41T-P1.3E 26 to 16 RoHS compliant MAX10 AC DC AC 1500V · 1 minute - 10.3 - MAX300 AC DC - 4 White   1Pack(10PC) 1 ELR-04NVF 00328423 2.99 SGD
Shipped after 2018-06-25
More than 1000 Nylon 6 UL94V-0 10.3 LLF-01T-P1.3E, LLF-41T-P1.3E 26 to 16 RoHS compliant MAX10 AC DC AC 1500V · 1 minute - 10.3 - MAX300 AC DC - 4 White   1Pack(10PC) 1 ELR-04NV 00328414 2.99 SGD
Shipped after 2018-06-25
More than 1000 Nylon 6 UL94V-0 5.8 LLF-01T-P1.3E, LLF-41T-P1.3E 26 to 16 RoHS compliant MAX10 AC DC AC 1500V · 1 minute - 10.3 - MAX300 AC DC - 2 White   1Pack(10PC) 1 ELR-02VF 00328405 1.99 SGD
Shipped after 2018-06-25
- - 10.3 LLF-01T-P1.3E,LLF-41T-P1.3E 26-16 - MAX10 AC/DC - - 10.3 - MAX300 AC/DC 4.5 4 -   1pack(10pc) 1 ELP-04NV 00714683 3.99 SGD
Shipped after 2018-06-25
1000 or more Nylon 6 ? UL94V-0 19.3 LLF-01T-P1.3E, LLF-41T-P1.3E 26 to 16 RoHS compliant MAX10 AC ? DC AC 1500V ? 1 minute Li Bull housing sector 5.6 - MAX300 AC ? DC - 4 White *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 ELR-04NV 35518917 2.99 SGD
Shipped after 2018-07-03
1000 or more Nylon 6 and UL94V-0 5.6 LLF-01T-P1.3E, LLF-41T-P1.3E 26 - 16 RoHS compliant MAX10 AC/DC AC 1500V, 1 minute Resectable housing 10.3 413-7957 MAX300 AC/DC - 2 White   1Pack(10PC) 1 ELR-02V 34954123 1.99 SGD
Shipped after 2018-06-25
1000 or more Nylon 6 and UL94V-0 5.6 LLF-01T-P1.3E, LLF-41T-P1.3E 26 - 16 RoHS compliant MAX10 AC/DC AC 1500V, 1 minute Resectable housing 14.8 413-7965 MAX300 AC/DC - 3 White   1Pack(10PC) 1 ELR-03V 34954132 1.99 SGD
Shipped after 2018-06-25
1000 or more Nylon 6 and UL94V-0 19.3 LLF-01T-P1.3E, LLF-41T-P1.3E 26 - 16 RoHS compliant MAX10 AC/DC For [ AC 1500 ] V.1 minutes Resectable housing 5.6 413-7973 MAX300 AC/DC - 4 White   1Pack(10PC) 1 ELR-04V 34954141 2.99 SGD
Shipped after 2018-06-25
1000 or more Nylon 6 and UL94V-0 9.9 LLF-01T-P1.3E, LLF-41T-P1.3E 26 - 16 RoHS compliant MAX10 AC/DC For [ AC 1500 ] V.1 minutes Resectable housing 14.8 413-7981 MAX300 AC/DC - 6 White   1Pack(10PC) 1 ELR-06V 34954157 2.99 SGD
Shipped after 2018-06-25
1000 or more Nylon 6 and UL94V-0 14.4 LLF-01T-P1.3E, LLF-41T-P1.3E 26 - 16 RoHS compliant MAX10 AC/DC AC 1500V, 1 minute Resectable housing 14.8 413-7990 MAX300 AC/DC - 9 White   1Pack(10PC) 1 ELR-09V 34954166 3.99 SGD
Shipped after 2018-06-25
1000 or more Nylon 6 and UL94V-0 14.4 LLF-01T-P1.3E, LLF-41T-P1.3E 26 - 16 RoHS compliant MAX10 AC/DC AC 1500V, 1 minute Resectable housing 19.3 413-8007 MAX300 AC/DC - 12 White   1Pack(10PC) 1 ELR-12V 34954175 3.99 SGD
Shipped after 2018-06-25
1000 or more Nylon 6 and UL94V-0 14.4 LLF-01T-P1.3E, LLF-41T-P1.3E 26 - 16 RoHS compliant MAX10 AC/DC AC 1500V, 1 minute Resectable housing 23.8 413-8015 MAX300 AC/DC - 15 White   1Pack(10PC) 1 ELR-15V 34954184 4.99 SGD
Shipped after 2018-06-25
1000 or more Nylon 6 and UL94V-0 5.8 LLM-01T-P1.3E, LLM-41T-P1.3E 26 - 16 RoHS compliant MAX10 AC/DC AC 1500V, 1 minute Plug housing 10.3 413-7884 MAX300 AC/DC - 2 White   1Pack(10PC) 1 ELP-02V 34954193 1.99 SGD
Shipped after 2018-06-25
1000 or more Nylon 6 and UL94V-0 5.8 LLM-01T-P1.3E, LLM-41T-P1.3E 26 - 16 RoHS compliant MAX10 AC/DC AC 1500V, 1 minute Plug housing 14.8 413-7892 MAX300 AC/DC - 3 White   1Pack(10PC) 1 ELP-03V 34954202 1.99 SGD
Shipped after 2018-06-25
1000 or more Nylon 6 and UL94V-0 5.8 LLM-01T-P1.3E, LLM-41T-P1.3E 26 - 16 RoHS compliant MAX10 AC/DC AC 1500V, 1 minute Plug housing 10.3 413-7906 MAX300 AC/DC - 4 White   1Pack(10PC) 1 ELP-04V 34954211 2.99 SGD
Shipped after 2018-06-25
1000 or more Nylon 6 and UL94V-0 10.3 LLM-01T-P1.3E, LLM-41T-P1.3E 26 - 16 RoHS compliant MAX10 AC/DC AC 1500V, 1 minute Plug housing 14.8 413-7914 MAX300 AC/DC - 6 White   1Pack(10PC) 1 ELP-06V 34954227 2.99 SGD
Shipped after 2018-06-25
1000 or more Nylon 6 and UL94V-0 14.8 LLM-01T-P1.3E, LLM-41T-P1.3E 26 - 16 RoHS compliant MAX10 AC/DC AC 1500V, 1 minute Plug housing 14.8 413-7922 MAX300 AC/DC - 9 White   1Pack(10PC) 1 ELP-09V 34954236 3.99 SGD
Shipped after 2018-06-25
1000 or more Nylon 6 and UL94V-0 14.8 LLM-01T-P1.3E, LLM-41T-P1.3E 26 - 16 RoHS compliant MAX10 AC/DC For [ AC 1500 ] V.1 minutes Plug housing 19.3 413-7931 MAX300 AC/DC - 12 White   1Pack(10PC) 1 ELP-12V 34954245 3.99 SGD
Shipped after 2018-06-25
1000 or more Nylon 6 and UL94V-0 14.8 LLM-01T-P1.3E, LLM-41T-P1.3E 26 - 16 RoHS compliant MAX10 AC/DC For [ AC 1500 ] V.1 minutes Plug housing 23.8 413-7949 MAX300 AC/DC - 15 White   1Pack(10PC) 1 ELP-15V 34954254 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
DC motor connection connector
5
From Japan
On 2018-05-02 17:35:27
After installing it in the case hole, it was necessary to remove it once in a while, but it was easy to do.
This review is about item#34954123.
Used for self-made circuits.
5
From Japan
On 2017-11-01 15:12:09
It is cheap and has a sense of affordability. Besides 9P, we also use 2P, 3P, 4P. 6P. It is good.
This review is about item#34954166.
As Mitsubishi Electric's ventilator connector receptacle
5
From Japan
On 2017-07-12 20:59:56
Mitsubishi Electric's ventilation fan was successfully installed on the range hood of other manufacturers.
This review is about item#34954141.
Used for wiring connector
5
From Japan
On 2017-03-02 13:17:22
I could obtain the desired item cheaply. It was a package with 10 packs but 1 price for others. Since it is a maker item, it can be used with confidence.
This review is about item#34954227.
For relaying control equipment cable
4
From Japan
On 2015-02-02 19:41:01
Since any manufacturer's standard size is standard, it does not change. It is limited to inexpensive price.
This review is about item#34954132.
For relay
4
From Japan
On 2014-11-04 13:33:48
Since it can be purchased in units of 10 units, there is no wasteful expense.
This review is about item#34954123.
Manufacture
4
From Japan
On 2014-05-02 13:18:40
It was good because it can be purchased with a small quantity
This review is about item#34954141.
For parts connection
5
From Japan
On 2014-04-18 16:41:02
A little smaller is the best
This review is about item#34954123.
Manufacture
3
From Japan
On 2014-04-07 09:48:50
Because we can place orders by subdivision, the point we were able to arrange only the necessary quantity was satisfactory.
This review is about item#34954132.
Relaying of power lines of electrical equipment
5
From Japan
On 2013-09-20 08:59:23
Even small quantities are cheap and can be purchased because it can be purchased.
This review is about item#34954202.

Related Products