Buy more than* S$200* and get FREE SHIPPING

Digital Force Gauge

5.00 (1)
Memory Function
(Can be switched the memory of three) 50 contiguous memory 1000/100 single memory / memory standard. Yes Statistics function (maximum and minimum peak-to-average standard deviation)
Output Signal
100 times / second (communication with a PC is possible by a dedicated communication software) maximum continuous transmission USB, RS-232C, analog, over-load, comparator
Unit
N, kg (g) can be displayed upside down
Measurement Method
Normal measurement, plus peak measurement, minus peak measurement
Pricision
And -0.2% + / -1/2digit (at 23deg C) / of rated capacity +
Dimension (Length L x Width W x Thickness) (mm)
147x75x38
Weight (g)
About450
Accessories
6 kinds of measurement adapter, hanger, AC adapter, carrying case, USB cable
...see all>
Product Options
ADD TO CART
Rated Capacity (N) Resolution Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Capacity (N) Resolution Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 0.01N/1g 1PC 1 FGP-5 34951603 919.99 SGD
In stock
500 0.1N/0.01kg 1PC 1 FGP-50 34951637 919.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for pressing force (stress) measurement / recording mounted on pressure force measuring device
5
From Japan
On 2012-05-04 08:32:09
The product itself (measurement accuracy / response interval / continuous usability / strength) is very satisfying but I am very dissatisfied with accessories. That is, it is impossible to obtain necessary applications and RS232C interface information unless it is downloaded from the home page, connectors to be outputted by RS232C can not be obtained, and there is a terminal, it can not be used immediately. Although MonotaRo started handling newly and it became possible to use it at last, it is very expensive and unexpected cost burden because it is a cable assembly although I only want a connector. For products without an external connection function, of course, the product price is high, so I think that you should ship the CR - ROM and connecting parts (2 connectors). (Is it a measure to get user information?) It takes tricks to open the lid of the case, and it will hurt if you open it.
This review is about item#34951621.

Related Products