Buy more than* S$200* and get FREE SHIPPING

Water-Based Varnish Brush "White Sail"

Trim Length (mm)
35
Overall Length (mm)
225
...see all>
Product Options
ADD TO CART
Bristle Color Trim Size Model Size (Number) Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bristle Color Trim Size Model Size (Number) Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White hair Nylon + goat No. 15 (40mm) brace structure - - 25 1PC 1 15 34952233 -
Discontinued
[x]
White fur Nylon + goat fur No. 10 (30 mm) Bracing - - 20 1PC 1 Size 10 34952224 -
Discontinued
[x]
White hair Nylon + goat hair No. 20 (50 mm) Bracing - - 25 1PC 1 No. 20 34952242 -
Discontinued
[x]
White hair Nylon + goat hair No. 25 (60 mm) Bracing 25 60 30 1PC 1 25 34952251 -
Discontinued
[x]
White fur Nylon + goat fur No. 30 (70 mm) Bracing - - 30 1PC 1 No.30 34952267 5.99 SGD
In stock
ADD TO CART

Related Products