Buy more than* S$200* and get FREE SHIPPING

Relay Connection Wiring Connector, El Series, Contact

4.67 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
Phosphor bronze
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Electric Wire Covering Outer Diameter (mm) Type TRUSCO Part Number Insulation Resistance (Mohm) Compatible Form Electric AWG Wire Conjugation Range (#) Surface Processing Rated Current (A) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Electric Wire Covering Outer Diameter (mm) Type TRUSCO Part Number Insulation Resistance (Mohm) Compatible Form Electric AWG Wire Conjugation Range (#) Surface Processing Rated Current (A) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MAX300 AC DC 1.3 to 2.7 - - More than 1000 ELP ※ V Reel 26 to 20 Tin-plated (reflow treatment) MAX10 AC DC AC 1500V · 1 minute   1Reel(6000PC) 1 SLF-01T-P1.3E 76152596 259.99 SGD
Shipped after 2018-01-26
MAX300 AC DC 1.9 to 3.4 - - More than 1000 ELR ※ V Reel 20 to 16 Tin-plated (reflow treatment) MAX10 AC DC AC 1500V · 1 minute *[No return] You cannot return this product. For details, see FAQ. 1Reel(4000PC) 1 SLM-41T-P1.3E 76152587 169.99 SGD
Shipped after 2018-05-16
MAX300 AC/DC 1.3 - 2.7 Pin contact 413-8147 1000 or more ELR*V loose 26 - 20 Tin-plated (reflow treatment) MAX10 AC/DC AC 1500V, 1 minute   1Pack(100PC) 1 LLM-01T-P1.3E 34954263 6.99 SGD
In stock
MAX300 AC/DC 1.9 - 3.4 Pin contact 413-8155 1000 or more ELR*V Rose shape 20 - 16 Tinning (reflow processing) MAX10 AC/DC For [ AC 1500 ] V.1 minutes   1Pack(100PC) 1 LLM-41T-P1.3E 34954272 6.99 SGD
In stock
MAX300 AC/DC 1.3 - 2.7 Socket contact 413-8121 1000 or more ELP*V loose 26 - 20 Tin-plated (reflow treatment) MAX10 AC/DC AC 1500V, 1 minute   1Pack(100PC) 1 LLF-01T-P1.3E 34954281 6.99 SGD
Shipped after 2018-01-29
MAX300 AC/DC 1.9 - 3.4 Socket contact 413-8139 1000 or more ELP*V Rose shape 20 - 16 Tinning (reflow processing) MAX10 AC/DC For [ AC 1500 ] V.1 minutes   1Pack(100PC) 1 LLF-41T-P1.3E 34954297 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Car wiring
5
From Japan
On 2017-06-20 15:50:07
I have used it from before. Especially there is no trouble, the price is reasonable.
This review is about item#34954272.
Shell chip production for shell lead wire
4
From Japan
On 2017-04-09 16:10:27
We made some modifications to make a chip for the shell lead wire of the cartridge. It is completed when a lead wire is attached. It is satisfactory because it can be markedly cheaper than the marketed item.
This review is about item#34954263.
Mechanical repair
5
From Japan
On 2015-12-14 20:09:15
There is no problem separately.
This review is about item#34954263.
It is diverted to the head shell lead wire terminal of the record cartridge
5
From Japan
On 2015-06-23 11:57:08
We tried 8 sets of one set, but we are satisfied with the strength as well.
This review is about item#34954263.
Terminal exchange of connector
3
From Japan
On 2014-06-23 19:05:35
Connector is difficult to obtain
This review is about item#34954263.
Wiring work.
5
From Japan
On 2014-05-17 06:47:10
By using connectors, wiring is made more compact and wiring unit is simplified.
This review is about item#34954263.
Connection of parts in control box
5
From Japan
On 2014-04-18 16:39:46
When inserting into the connector Solder lifting When extra solder is attached There was a time difficult to put in the socket
This review is about item#34954263.
wiring
5
From Japan
On 2013-12-18 20:32:56
Was good
This review is about item#34954297.
Relaying of power lines of electrical appliances
5
From Japan
On 2013-09-20 08:52:16
Since it is a manufacturer genuine product, quality is no problem, it is attractive to purchase at a low price.
This review is about item#34954263.

Related Products