Buy more than* S$200* and get FREE SHIPPING

Gas Type Soldering Iron

4.19 (59)
Heat Output
Open flame torch: 1300 degree C, soldering iron: max. about, 500 degree C (equivalent to 30-100W electric soldering iron
Usage Time (minute)
60 (Output lever intermediate times)
System
Manual ignition-gas catalytic fever formula (using external ignition device)
Weight (g)
59 (body only)
Overall Length (mm)
213
Set Contents
Main body (built-in stand, torch set included), soldering iron, hot blow attachment, trowel tip
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 PT-230 34955523 39.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 36
4 star 11
3 star 3
2 star 5
1 star 4
Review Rating: 4.19
59 Customer Reviews
The reviews are automatic translation.
Wiring etc. of electrical equipment
4
From Japan
On 2017-01-30 18:24:58
I feel the temperature rise time to be usable for a while longer. I want something a little earlier. Also, I would like to know the details of replacement parts in detail.
This review is about item#34955523.
Machine maintenance
4
From Japan
On 2016-10-18 22:23:21
It is convenient to solder even where there is no power supply
This review is about item#34955523.
Soldering, heating, torch
1
From Japan
On 2016-09-28 20:52:56
Although the frequency of use was small, gas did not come out continuously as a torch (30 minutes × 4 times), and even if it replenished it could not ignite whether the nozzle at the outlet was clogged. There may be out of place, but it is too bad.
This review is about item#34955523.
Outdoor model repair
5
From Japan
On 2016-07-31 00:14:52
It is useful for soldering with no electricity.
This review is about item#34955523.
Soldering in a place without electricity
4
From Japan
On 2016-04-22 11:57:00
Although it is a choice use, soldering can be done in places without electricity, it is saved. Other than that, it was very useful for making gold particles of engraving, because the flame is small and the temperature is high.
This review is about item#34955523.
Soldering in a place where power can not be taken
2
From Japan
On 2016-04-06 23:50:19
Gas holding is pretty good, so even if it is used for 10 times so far, there are no breakdowns etc. However, the temperature of the soldering iron is low, and somewhat discontent points remain for use for soldering. Compared to other gas type soldering irons, it is quite good to make others as well, but it is too bad.
This review is about item#34955523.
Soldering work
5
From Japan
On 2016-03-16 22:23:57
It can be used without problems.
This review is about item#34955523.
Solder such as terminals
1
From Japan
On 2016-03-09 12:04:10
Does the fire overflow when igniting? Is it? Nothing to use yet! It is!
This review is about item#34955523.
Connection work of communication line
5
From Japan
On 2016-02-16 16:45:38
It requires a kind of fire, but it is slim and simple design, there is no other ignition bad defects that are likely to exist, so do not worry!
This review is about item#34955523.
Repair of radio control model in the field
5
From Japan
On 2015-09-08 21:10:13
There was a sufficient amount of heat and it was possible to use it even under considerably strong wind.
This review is about item#34955523.

Related Products