Buy more than* S$200* and get FREE SHIPPING

Conductive Color Mat

4.44 (9)
Purpose
Place where electrostatic discharge must be avoided, like electronics manufacturing, product assembly lines, work bench in computer rooms, product storage shelves and carts.
Tear Strength (kg/cm2)
(Static electricity diffusion layer) 90, (electric conduction layer) 100
Attenuation Time (5Kv to 0 volts)(sec)
Less than 0.1
Tensile Strength (kgf/cm2)
(Static electricity diffusion layer) 155, (electric conduction layer) 175
Width (m)
1
Color
Moss green
Thickness (mm)
2
...see all
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 1Sheet 1 GN-50 34955557 -
Discontinued
[x]
1 1Sheet 1 GN-100 34955566 -
Discontinued
[x]
1.8 1Sheet 1 GN-180 34955575 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Pc repair
5
From Japan
On 2013-10-10 13:17:51
Impressions ... There is a curling habit and it floats slightly, but if time hurts it will be a problem. It is quite good product. Improvement point ... prevention of winding habit Recommended point ... It is still the height of COSPA.
This review is about item#34955557.
Used for electronic equipment repair workbench
5
From Japan
On 2013-05-01 18:57:11
I replaced the mat on the current workbench. The feel is also satisfactory, but the color is quite dark.
This review is about item#34955557.
Junk PC and disassembly / assembling work of electronic parts (hobby)
4
From Japan
On 2013-01-29 21:40:48
Since it was sent rounded with its front side facing inwards, the end will warp upward when it is flattened. (U shape) If possible, when rolling at the time of sending, I want you to make the surface outward. If it is inverted U shape, it should be flat by its own weight. The quality of goods is as expected and good.
This review is about item#34955557.
Used for precision instrument assembly
5
From Japan
On 2013-01-12 13:41:39
I think that the price is cheap and the mat is also great enough. You can cut it to the size of your choice with a cutter or scissors.
This review is about item#34955557.
Used for inspection workbench
3
From Japan
On 2012-09-04 16:43:41
I bought 1 m * 1.8 m, but the dimensions were not enough for 1.8 m. Also, it is regrettable that the right angle of the end face part did not come out either. Regarding immediate payment, the time from order to shipment was short, saved.
This review is about item#34955575.
We are using it for repair and assembly of precision machinery.
5
From Japan
On 2012-02-20 21:56:57
Although it is usually only 2mm thick place 1.8mm, there are not enough products to handle, so it is enough cushion. I do not seem to have enough curls yet, but the place I was weighting is flat without problems. The static elimination capability is sufficient, cost performance is high. I am looking forward to see what it will be like after durability. that's all
This review is about item#34955575.
Used on the assembling workbench of electronic equipment
5
From Japan
On 2011-12-11 20:34:57
I do not know the secular change, but as of now there are no particular problems.
This review is about item#34955557.
Measures to prevent static electricity on workben
3
From Japan
On 2011-05-24 16:11:10
There were many correction marks on the surface
This review is about item#34955575.
Used on repair benches for professional audio equipment.
5
From Japan
On 2011-04-18 14:57:19
Anyway, the price is cheap and it is not inferior to the expensive product.
This review is about item#34955557.

Related Products