Buy more than* S$200* and get FREE SHIPPING

Scissors, Aero Fit, Gluess Type

5.00 (1)
Type
Glueless blade
...see all>
Product Options
ADD TO CART
Dimension (mm) Blade Length (mm) Dimensions (Width x Length) (mm) Color Green Purchasing Law Dimensions {Width W (mm) x Length l (m)} Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Blade Length (mm) Dimensions (Width x Length) (mm) Color Green Purchasing Law Dimensions {Width W (mm) x Length l (m)} Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 70 65x160 Pink - - 1PC 1 HASA-P200NP 00372645 -
Discontinued
[x]
Blade length 70 - - Yellow-Green Compatible 65x160 1PC 1 HAS-P200YG 34972892 -
Discontinued
[x]
Blade length 70 - - Orange Compatible 65x160 1PC 1 HAS-P200YR 34972901 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clerical matter
5
From Japan
On 2016-01-13 16:34:04
Looking at the price, I did not expect so much, but I was surprised that the sharpness was good! It is a very good scissors.
This review is about item#34972892.

Related Products