Buy more than* S$200* and get FREE SHIPPING

Scissors, Aero Fit

4.50 (2)
Green Purchasing Law
Conforming
Dimensions {Width W (mm) x Length l (m)}
65x160
Standard
Green purchasing law compliant
Type
Standard
Dimension (mm)
Blade length 70
Material
Blade/stainless steel, Handle/R-ABS, and ring/elastomer
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 Hasa 200B 34972917 4.24 SGD
Shipped after 2017-05-29
Pink 1PC 1 Hasa 200P 34972926 4.30 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Such as cutting of thin wire
4
From Japan
On 2016-06-20 13:38:12
Sharpness is good. Grip easy to force does not need too much.
This review is about item#34972926.
I normally cut paper and cut bags.
5
From Japan
On 2014-03-15 16:51:18
It is compact and sharp.
This review is about item#34972917.

Related Products