Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scissors

4.74 (23)
Material
Blade/stainless steel, Handle/R-ABS, and ring/elastomer
...see all>
Product Options
ADD TO CART
Dimensions {Width W (mm) x Length l (m)} Type Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions {Width W (mm) x Length l (m)} Type Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70x170 Standard Blue Blade length 70 1PC 1 HAS-210NB 34972953 -
Discontinued
[x]
70x170 Standard White Blade length 70 1PC 1 HAS-210NW 34972962 -
Discontinued
[x]
70x180 Long Blue Blade length 80 1PC 1 HAS-210NB 34972971 -
Discontinued
[x]
70x180 Long White Blade length 80 1PC 1 Hasa 211NW 34972987 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 20
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.74
23 Customer Reviews
The reviews are automatic translation.
Cut out documents etc.
5
From Japan
On 2017-09-28 14:43:31
Although it is a scissors for office work, although it is almost always used everyday, better usability is better. I felt like I grasped it well, I liked it very lightly when I rubbed the blades. I think that there is nothing wrong with that, so I would like to exchange it for this if the scissors of the other department I am using becomes useless.
This review is about item#34972962.
Used for office work
5
From Japan
On 2017-08-04 10:42:50
It is sharp and easy to use. I also like the color.
This review is about item#34972962.
Used in internal consumables
4
From Japan
On 2017-06-30 08:20:12
We always purchase with stable quality. It is rich in color and is good.
This review is about item#34972953.
flower arrangement
5
From Japan
On 2016-07-01 17:21:39
It is outstanding sharpness. Even soft materials can be used without problems.
This review is about item#34972953.
Cut paper or string
5
From Japan
On 2016-05-31 08:15:29
I can cut it well, I am light, I am satisfied.
This review is about item#34972953.
When detaching a tag or cutting paper
5
From Japan
On 2015-11-14 17:59:15
Very hand fit, easy to put power, is a good use comfort. It will be hard to remove your finger after use.
This review is about item#34972971.
Opening mail and other office work
5
From Japan
On 2015-10-13 10:33:27
It is familiar to the hand and easy to use. Working is easy because it can be cut with light force.
This review is about item#34972953.
Used as internal stationery
5
From Japan
On 2015-03-12 10:33:49
Sharpness satisfied
This review is about item#34972971.
Pruning flower seedlings
5
From Japan
On 2014-09-25 10:33:52
When inserting flower seeds and cutting with buds, cut it with a size of 1 cm or less, so we replace this by an annual replacement from high grade pruning shears. It's nominated from the scene because it's light and your fingers will not hurt. Although it is only use of the part of the cutting edge 1 cm, it seems to be easier to use than the other scissors, and I have been dating from the new release for a long time. It might be a scissor that is surprisingly suitable for farm work.
This review is about item#34972962.
Used for office work
5
From Japan
On 2014-02-17 10:05:02
It is comfortable sharpness. I also want to purchase.
This review is about item#34972962.

Related Products