Buy more than* S$200* and get FREE SHIPPING

Scissors , Type for Both Left And Right Use

5.00 (4)
...see all>
Product Options
ADD TO CART
Dimensions {Width W (mm) x Length l (m)} Dimension (mm) Blade Length (mm) Dimensions (Width x Length) (mm) Ring Dimensions (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions {Width W (mm) x Length l (m)} Dimension (mm) Blade Length (mm) Dimensions (Width x Length) (mm) Ring Dimensions (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 75 64x161 32 Ring Size Small Black 1PC 1 HASA-150D 00372672 4.99 SGD
In stock
- - 75 64x161 32 Ring Size Small Blue 1PC 1 HASA-150B 00372663 4.99 SGD
In stock
71x165 Blade length 75 - - 35 Ring size standard Blue 1PC 1 HAS-151B 34973014 4.99 SGD
In stock
71x165 Blade length 75 - - 35 Ring size standard Black 1PC 1 Hasa 151D 34973023 4.99 SGD
In stock
75x168 Blade length 75 - - 38 Ring size large Blue 1PC 1 HAS-152B 34973032 4.99 SGD
In stock
75x168 Blade length 75 - - 38 Ring size large Black 1PC 1 HAS-152D 34973041 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
household use
5
From Japan
On 2018-01-15 10:49:37
It is simple and sharp, size is not too big, compact, I like it very much.
This review is about item#372672.
Cut work paper, strings etc
5
From Japan
On 2017-07-26 15:03:32
It is very easy to use. It is very well cut. So I bought two as well.
This review is about item#34973014.
When opening mail
5
From Japan
On 2017-01-20 15:26:43
It is very easy to grip and easy to use. Work efficiency also increases.
This review is about item#34973014.
Cutting of cloth
5
From Japan
On 2011-02-16 11:58:20
I never thought that the handle shape of the scissors, so easy to use. It is a wonderful comfort. I am not tired even for a long time work. I was able to do a good shopping.
This review is about item#34973014.

Related Products