Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape Glue, Dot Liner Hold

5.00 (5)
Tape Length (m)
16
Tape Width (mm)
8.4
Material
Main Body case/R-ABS and refill case/R-RS
Type
Main body
Specification
Strong adhesion
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Tarr DM4200-08 34973075 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Everyday life
5
From Japan
On 2017-06-13 07:08:08
I made it ☆ ☆ ☆ ☆ ☆ of satisfaction, but I think that desiring greedy, the width may be as wide as 15 mm or the choice may be.
This review is about item#34973075.
For envelopes only
5
From Japan
On 2017-01-20 16:14:08
Unlike other tape glue there is no versatility but very convenient for pasting envelopes as exclusive items
This review is about item#34973075.
Paste the envelope · paste the address
5
From Japan
On 2014-09-11 14:44:32
It is handy to apply gluing very easily. Very easy to use and convenient. I wish it would be nice if the price was a bit cheaper as it would be quite soon. I wonder if there is at least a bulk buying price or not (^ ^;
This review is about item#34973084.
Envelope Sealing
5
From Japan
On 2014-08-12 13:14:45
Pick it like a staple and use it. Because there is a side guide, the edges of the envelope do not protrude, you can glue it straight. This greatly contributes to workability. Improvement point When you use it repeatedly, the glue will remain on the roller, and the next time you use it, there may be glue sticking to the beginning of the envelope lid.
This review is about item#34973084.
Clerical work (envelope binding etc)
5
From Japan
On 2013-04-18 13:14:00
It is for refilling the goods I have favorite from before. I bought it with other purchase. It was nice that there was inventory. Unlike mail order specialized in office supplies, it is good to be able to purchase office supplies for a while at the same time as purchasing essential necessary items.
This review is about item#34973084.

Related Products