Buy more than* S$200* and get FREE SHIPPING

Color Pritt Glue

4.00 (5)
...see all
Product Options
ADD TO CART
Dimensions (Diameter phi x Height H) (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (g) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Diameter phi x Height H) (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (g) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30x118 - About 40 Jumbo size Container (excluding cap) /R-PP 1PC 1 Data -CL320 34973154 -
Discontinued
[x]
25x97 - About 20 Medium size Container (excluding cap) /R-PP 1PC 1 Data -CL315 34973145 -
Discontinued
[x]
20x86 - About 10 Regular size Container (excluding cap) /R-PP 1PC 1 Data -CL310 34973136 -
Discontinued
[x]
- 62x30x180 About30 Jumbo size / R-PP (excluding cap) container 1PC 1 Data -CL320-1P 00372724 -
Discontinued
[x]
- 55x25x163 About20 Medium size / R-PP (excluding cap) container 1PC 1 Data -CL315-1P 00372715 -
Discontinued
[x]
- 44x20x138 About10 Regular Size / R-PP (excluding cap) container 1PC 1 Data -CL310-1P 00372706 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For office work
5
From Japan
On 2016-12-14 14:51:39
Usability is good. Work efficiency and finish not to the state, such as such as the envelope is moist like a liquid glue has liked the clean point.
This review is about item#372724.
Gluing of the envelope
5
From Japan
On 2016-05-28 17:18:12
Easy to easy to work have size is just right.
This review is about item#34973136.
Business
2
From Japan
On 2014-05-05 12:14:35
Exterior I bought so clean and cute. Pop color even in dark blue of the glue in. But, will stick a lot with glue is too soft, it ran out immediately. I want to use to continue if it is more stiff texture.
This review is about item#00372706.
Inclusion work at the time of mailing
4
From Japan
On 2013-12-19 00:54:56
Although selling point of this product is he a fine, With the passage of time, despite the glue stick is not using yet, become the white, I was surprised. Tackiness is not necessarily goes to zero, but it is fair, to is the difference between billed, or would not be exactly "there is false to sign." This would like crowned by all means investigate the Nari cause the manufacturer.
For the letters of the packing slip or invoice
4
From Japan
On 2013-03-12 17:39:09
When you put the glue was purchased because the ease-of-use likely since become transparent when dry to marked with color! Try using for a while!
This review is about item#34973136.

Related Products