Buy more than* S$200* and get FREE SHIPPING

Pritt Stick Glue Refill Type

5.00 (1)
Capacity (g)
About 20
Type
Medium size
Material
Container (excluding cap) /R-PP
...see all>
Product Options
ADD TO CART
Type Dimensions (Diameter phi x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions (Diameter phi x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Replacement refill 23x78 1PC 1 Data -R315 34973172 -
Discontinued
[x]
Main body 26x95 1PC 1 Data -M315 34973163 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I mainly use it to correct the pattern
5
From Japan
On 2015-07-06 14:46:38
It's smooth and stretchy so you can use it without getting caught. I also care about refilling. It is pleasant that garbage is reduced.
This review is about item#34973172.

Related Products