Buy more than* S$200* and get FREE SHIPPING

Tape Cutter

5.00 (4)
Outer Dimensions (Width x Depth x Height)(mm)
77x175x103
Weight (kg)
1.1
Material
Body/PP, Reel/R-ABS
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 T-M15B 34973224 11.99 SGD
In stock
Green 1PC 1 T-M15G 34973233 11.99 SGD
In stock
Pink 1PC 1 T-M15P 34973242 11.99 SGD
In stock
Yellow 1PC 1 T-M15Y 34973251 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When working
5
From Japan
On 2017-07-15 17:03:05
Green is bright and clean up even in the workplace! It is possible to cut the tape with one hand with moderate weight and workability is also good.
This review is about item#34973233.
Packing work
5
From Japan
On 2015-02-20 13:06:40
I am glad that women chose ease of use and pink color.
This review is about item#34973242.
Paste wallpaper.
5
From Japan
On 2013-02-14 23:09:34
It is safe and easy to use because it has finger guard.
This review is about item#34973224.
Tape
5
From Japan
On 2012-02-15 22:07:46
I made it solid and was happy to buy it.
This review is about item#34973224.

Related Products