Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pritt Glue

5.00 (3)
Material
Container / R-PE, cap / R-PP
...see all>
Product Options
ADD TO CART
Accessories Capacity (mL) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Capacity (mL) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 35 Small 1PC 1 TA-823 34973181 -
Discontinued
[x]
- 55 Large 1PC 1 TA-825 34973197 -
Discontinued
[x]
- 60 Handstand type 1PC 1 TA-846 34973206 -
Discontinued
[x]
X8 pcs spare sponge cap 400 Replenishment 1PC 1 Data -240 34973215 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Other than a stopper of an envelope
5
From Japan
On 2016-06-30 18:50:44
The size is small and not disturbing. It would be better if you have a hexagon so that it does not roll, or if you have a little idea of ​​putting a small refill in place. Because it is cheaper than 100 yen shop, purchase along with order of other goods.
This review is about item#34973181.
Hold paper
5
From Japan
On 2015-10-09 16:36:20
Garas do not go too far, hard to come out, easy to hold, can be used very smoothly. I am thankful that I can buy it cheaply.
This review is about item#34973181.
Office work
5
From Japan
On 2015-04-17 11:46:47
There is no worry of peeling off from the past, there is no worry of peeling off the liquid paste that can be adhered closely on the face, and as soon as it is an inverted type, I am very thankful that it can be used up to the end. For stick type glue, you can work without soiling hands rabbits at the corners, and finally a large amount of glue remaining unattached was disgusting.
This review is about item#34973206.

Related Products